SMALLRIG Dummy Battery Charging Cable

Sebelum PPN:
Rp309.900
Spesifikasi
For BrandSony
Load Bearing Capacity (kg)1.5
MaterialAluminium Alloy, Stainless Steel
Package Dimensions (mm)136x102.5x51
Product Dimensions (mm)158x92x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig DC5521 to NP-FW50 Dummy Battery Charging Cable 2921 is compatible with selected Sony A5/A6/A7 series cameras, designed for use with the SmallRig NP-F Battery Plate EB2504. It plugs into the FW50 battery-powered camera at one end and connects to the battery plate via the 5.5/2.1mm DC male connector. The total length is 60cm.

Designer: He Chen



NOTE: Please plug the cable to the 7.4V output on the battery plate.



Compatibility:
SmallRig NP-F Battery Plate 2504
NP-FW50 Battery-Powered Cameras, such as Sony A5/A6/A7 Series Cameras



Package Includes:
1 x NP-FW50 Cable
Feature
1. COMPATIBILITY: SmallRig 2921 is compatible with selected Sony A5/A6/A7 series cameras such as Sony A5000/5100/6000/6100/6300/6500/A7/A7 II.

2. Connects to SmallRig NP-F Battery Plate.

3. 5.5/2.1mm DC Power Male Connector to FW50 Dummy Battery.

4. For Selected Sony A5/A6/A7 Series Mirrorless Cameras.

5. 60cm-Long Cable.

Ulasan Produk

Tidak ada ulasan