SMALLRIG Crab Shaped Clamp

Sebelum PPN:
Rp209.900
Spesifikasi
For BrandUniversal
For ModelUniversal
MaterialAluminium Alloy
Package Dimensions (mm)20x100x40
Product Dimensions (mm)137x86x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig Multi-Functional Crab-Shaped Clamp with Ballhead Magic Arm 2164 includes Universal Magic Arm 2163 and Super Clamp 735. It could attach monitor or video light on the other end, while clamps the accessories with diameter less than 40mm, like DJI stabilizer, Freefly stabilizer, video C-stand, etc.. It features a wingnut in the middle to adjust the angles and positions of monitor or video light or other accessories.

Designer: Jeff Rock

Compatibility:
accessories with diameter 15mm-40mm

Package Includes:
1 x Universal Magic Arm 2163
1 x Super Clamp 735
Feature
1.Adjusted and tightened with a wingnut in any angels.

2.Clamps the accessories tight easily and conveniently.

3.Clamps the accessories with diameter up to 54mm.

4.Max load<1.5kg.

Ulasan Produk

Tidak ada ulasan