PORTKEYS Camera Monitor

Sebelum PPN:
Rp2.599.900 - Rp3.199.900
Spesifikasi
Resolution (pixels)1920 x 1080
Viewing Angle (°)178/178 (H/V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Portkeys PT5 II is an entry-level and very affordable 5-inch Wide Color Gamut touchscreen on-camera monitor. This HDMI-only monitor has a maximum brightness of 500nits and can be powered for hours by Sony NP-F or Canon LP-E6 batteries. Ready for your next creative adventures, the compact and rugged design houses a complete set of professional monitoring tools
Feature
Key features:

5-inch, 10-bit (8+2 FRC) panel with a resolution of 1920 x 1080 and a 1000:1 contrast ratio.
Maximum brightness of 500nits.
1 x HDMI input, 1 x HDMI output, 1 x 3.5mm audio output.
Maximum input/output resolutions: 4K DCI at 24p or 4K UHD at 30p.
Professional monitoring tools: Waveform, Histogram, Peaking, False Color.
3D LUT monitoring. Monitoring tools can be set before or after the 3D LUT.
The dual battery plate accepts Sony NP-F or Canon LP-E6 batteries.
5.5mm barrel connector 7.4V-24V power input. 5V USB-A power input.
Low power draw: only 7W.
Lightweight and rugged ABS Plastic housing: only 150g/5.29oz.

Ulasan Produk

Tidak ada ulasan