FEELWORLD Camera Monitor

Sebelum PPN:
Rp2.199.900 - Rp11.999.900
Spesifikasi
Aspect Ratio16:9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enter
2 x HDMI HDMI
1 X SD 3G-SDI
1 X Counting 9 Pin Connected

Output
1 x HDMI HDMI
1 X SD 3G-SDI
1 XDC Barrel output (outer 5.5mm, inner 2.1mm) for powering cameras via camera-specific adapters.

Audio
Audio 3.5mm Stereo Headphones

SDI Input Support Format
720p (60/59.94/50/30/29.97/25/24/23.98)
1080i (60 / 59.94 / 50)
1080p (60/59.94/50/30/29.97/25/24/23.98)
2048x1080i (60/59.94/50)
2048x1080p (60/59.94/50/30/29.97/25/24/23.98)

SDI Output Support Format
720p (60/59.94/50/30/29.97/25/24/23.98)
1080i (60 / 59.94 / 50)
1080p (60/59.94/50/30/29.97/25/24/23.98)

HDMI Input/Output Support Formats
480i / 576i / 480p / 576p
1080i (60 / 59.94 / 50)
720p (60/59.94/50/30/29.97/25/24/23.98)
1080p (60/59.94/50/30/29.97/25/24/23.98)
3840x2160p (60/50/30/29.97/25/24/23.98)
4096×2160p (60/50/30/29.97/25/24/23.98)
Feature
* 10.1-inch 1920x1200 full HD IPS display
* Touch screen menu operation, improve shooting efficiency
* Ultra-bright 2000nit, clearly visible under sunlight
* Light sensor auto dimming
* Supports Log 3D LUT to REC.709 and user 3D LUT upload (up to 50)
* Supports HDR monitoring, what you see is what you get
* Dual HDMI inputs support up to 4K@60Hz
* Sony F970 external mounting and power kit design can be used to mount and supply power to external equipment, easy to install and disassemble, simplifying your photography equipment
* With Waveform, Vectorscope, RGB Histogram, Focus Assist, Monochrome, etc. functions, can help you accurately expose and focus every shot.
* Built-in Tally Indicator (Red, Green, Yellow)
* Stereo Earphone Output
* DC 8V power to power your DSLR camera or mirrorless camera

Advanced Features
* Support 3D LUT Log to Rec.709, user 3D LUT Upload
* Touch Menu Support
* Parade (RGB, YUV, Y)
* All Waves
* Vector
* RGB Histogram
* Brightness Histogram
* Embedded Audio
* Peak Focus (red, green, blue, white, yellow five peak colors optional; 1~10 peak levels adjustable)
* False Color
* Zebra Exposure (1% ~ 100% adjustable)
* Check Fields (Red, Green, Blue, Grey)
* Scan Mode (Under Scan, Over Scan)
* Anamorphic Mode (1.25x, 1.33x, 1.5x, 1.6x, 1.8x, 2.0x, 2.0x mag)
* Image Inversion (H, V, H/V)
* Image Freeze
* Center Marker
* Security Marker (70%, 80%, 90%, 16:9, 16:10, 4:3, 5:4, 1:1, 1.91:1.1, 4:5, 9:16, 1.85:1, 2.35 :)
* Ratio Markers (16:9, 16:10, 4:3, 1.85:1, 2.35:1)
* Marker Color (red, green, blue, white, black, yellow)
* Color Temperature Adjustment (5600K, 6500K, 9300K, user)
* Nine Grids
* Zoom (100% ~ 500%)
* Aspect Ratio
* Pixel to Pixel

Ulasan Produk

Tidak ada ulasan