SMALLRIG Camera Cage Kit

Sebelum PPN:
Rp2.199.900
Spesifikasi
For BrandSony
For Modelα7 IV,α7S III,α7R V
MaterialAluminium Alloy, Carbon Fiber, Stainless Steel, Silicone
Package Dimensions (mm)184×139.0×86.0
Product Dimensions (mm)161.4×71.2×107.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the Box
1 x Cage
1 x HDMI Cable Clamp

Compatibility
Sony Alpha 7R V/
Sony Alpha 7 lV/ Sony Alpha 7S lll
Feature
· Enhanced Access Formfitting Cage: Streamlined design allows full access to buttons and ports on the device.

· Secure Anti-Twist Locking System: Features an anti-twist three-point locking design for added stability.
· HDMI Cable Protection Clamp: Dedicated clamp safeguards HDMI interfaces for stable signal transmission.
· Versatile Accessory Mounting Options: Multiple mounting points including threaded holes, locating holes, cold shoe mount, NATO rail, and QD socket for attaching various accessories.
· Arca-Swiss Compatibility: Equipped with an Arca-Swiss quick-release plate for seamless attachment to Arca-Swiss tripods and DJI RS series gimbals.

Ulasan Produk

Tidak ada ulasan