Insta360 Bike Tail Mount

Sebelum PPN:
Rp1.099.900
Spesifikasi
Extended Length (inch)27.5
Extended Length (mm)700
MaterialDie-cast aluminum alloy
Retracted Length (inch)7.1
Retracted Length (mm)180
Support Dimensions (inch)4.7x2.6x2.3
Support Dimensions (mm)120x66x58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the Box
1x 70cm Invisible Selfie Stick
1x Tail Bar Bracket
1x Stabilizer Ring Accessories

Compatibility
X4
X3
ONE RS (Twin/4K)
ONE X2
Feature
Designed for road cycling (not suitable for off-road/mountain biking).Get a third-person angle with your Insta360 camera.Set up in seconds. Tough and lightweight.

Ulasan Produk

Tidak ada ulasan