Insta360 Bike Bundle

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new version of the Insta360 Bike Bundle accessory set.
A new perspective for your shots!
The set contains all the necessary accessories for cycling sports and will also work in other sports.
Durable and secure attachment for your camera to your bike.

CONTENT
Handlebar Mount,
Chest Strap,
Anti-slip Ring (4 pcs),
Mount Extension,
1/4" to 2-prong Adapter,
3-prong to 1/4" Adapter,
Thumb screw (4 pcs)
Feature
Insta360 GO 2 requires a Mount Adapter Bundle.
The handlebar mount with the rubber insert fits 0.8–1.6cm (0.32–0.63in) diameter tubes. The handlebar mount without the rubber insert fits 2.2–3.5cm (0.87–1.38in) diameter tubes. Do not use the handlebar mount with cameras weighing over 300g (10.58oz).
The handlebar mount should only be attached to the bike's handlebar or seat post. Please do not use it with other extensions or selfie sticks.
The recommended maximum speed when using the handlebar mount and chest strap is 60km/h (37mph) on even surfaces. Avoid using products on uneven or bumpy surfaces.
Do not use the chest strap with cameras weighing over 250g (8.8oz).
Use the included 1/4" mount adapters to attach cameras according to their mount. Stick the anti-slip rings firmly to the screw points.

Ulasan Produk

Tidak ada ulasan