SMALLRIG Articulating Rosette Arm

Sebelum PPN:
Rp289.900
Spesifikasi
Maximum Load Capacity (kg)2.8, 1.5-2 (best weight load)
Size (inch)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig Articulating Rosette Arm (11") 1498. Durable construction with a locking control knob to release or engage the tension, this articulating arm simplifies the mounting, placement and adjusting any on-camera lighting and other accessories.

Package Includes:
1 x Articulating Rosette Arm (11") 1498
Feature
1. Stainless steel Rosette joint, much stronger and more stable.

2. Stainless steel ends

Ulasan Produk

Tidak ada ulasan