SMALLRIG Advanced Kit
#Grup produk P111233160
Spesifikasi
| Compatibility | Sony Alpha 7R V, Sony Alpha 7 IV, Sony Alpha 7S III |
|---|---|
| Material | Aluminium Alloy, Stainless Steel, Silicone |
| Package Dimensions (mm) | 167x157.5x86 |
| Product Dimensions (mm) | 212x176.5x135 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SmallRig Advanced Cage Kit for Sony Alpha 7R V / Alpha 7 IV / Alpha 7S III 3669C is designed to reduce arm load and increase stability during handheld shooting, while offering a wide range accessory mounts. It includes a cage, a HDMI cable clamp, a top handle and a side handle. The top handle feels comfortable and enables easy carrying and at low-angle shot. The side grip features a silicone insert for better grip and more stable two-handed shooting. 1/4"-20 threaded holes, ARRI 3/8" -16 locating holes, cold shoes and NATO rails support monitor mount 2294, microphones, LED lights, monitor mount 2903, NATO accessories. The HDMI cable clamp, mounted onto the left side of the cage via one 1/4"-20 screw and two locating pins, prevents deflection and fixes cables with a thumbscrew to protect interfaces and ensure stable signal transmission. In addition, holes on both sides of the cage allow attaching hand straps. The cage comes with built-in magnetic flat-head screwdriver & hex spanner that facilitate disassembly and assembly.
Compatibility:
Sony Alpha 7R V
Sony Alpha 7 IV
Sony Alpha 7S III
In the Box:
1 x Cage
1 x HDMI Cable Clamp 3000
1 x ARRI Locating Handle 2165C
1× Allen Wrench
1 x Handle
1 x Handle Adapter
Compatibility:
Sony Alpha 7R V
Sony Alpha 7 IV
Sony Alpha 7S III
In the Box:
1 x Cage
1 x HDMI Cable Clamp 3000
1 x ARRI Locating Handle 2165C
1× Allen Wrench
1 x Handle
1 x Handle Adapter
Feature
· Professional Handheld Kit: Designed for two-handed and low-angle shooting, providing flexibility in shooting angles.· Triple-Point Locking System: Ensures enhanced stability and prevents twisting during use.
· Hinged Arm Design: The hinged arm at the battery door conforms to the camera curve, improving the grip experience.
· Multiple Mounting Options: Features 1/4"-20 threaded holes, ARRI 3/8"-16 locating holes, cold shoe mounts, QD socket, and NATO rails for attaching various accessories like handles, microphones, LED lights, and monitors.
· Ergonomic Handles: Ergonomically designed top handle and side handle for increased comfort and stability during shooting.
· HDMI Cable Clamp: Secures HDMI cables, protecting interfaces and ensuring stable signal transmission while shooting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
