SMALLRIG Adjustable Monitor Arm

Sebelum PPN:
Rp939.900
Spesifikasi
For BrandDJI,ZHIYUN
Load Capacity (kg)1.2
MaterialAluminium Alloy, Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SmallRig Adjustable Monitor Mount for Select DJI & Zhiyun Handheld Gimbals BSE2386 is designed to attach monitor to the handle of your gimbal with NATO clamp, and provides multiple mounting options for expanding your gimbal on either side, such as lights, microphones, audio receivers, and action cameras, etc. The mount can be tilted 160° and with a load capacity of around 1.2kg. Featuring a cold shoe mount on the top and comes with multiple 1/4”-20 threaded holes for a wide range of accessories, like Magic Arm 2163 to connect action cameras. Besides, the monitor mount integrates a NATO rail on top allows for mounting accessories with NATO clamp and features a built-in Allen Wrench for your easy assembly.

Note:3026 only for RS 2/RS C2; if you need to connect to Zhiyun and DJI stabilizer, please purchase 2386

Designer: Tracy Joy

Load capacity: 1.2kg

Compatibility:
DJI RS 2/RSC 2
DJI Ronin-S/SC
ZHIYUN WEEBILL-S/WEEBILL LAB
ZHIYUN CRANE 3 LAB/CRANE 3S

Package Includes:
1 x Monitor Mount
1 x Allen Wrench
1 x 1/4”-20 Screw
2 x M4 Screw
Feature
1. Attaches to Left or Right Side via NATO clamp of Gimbal.

2. Allows attaching monitors, action cameras, sound receivers, etc.

3. Tilt-Adjustable, can be fixed at any angle.

4. Provides 1/4”-20 threaded holes, cold shoe mount, NATO rail.

5. Built-in Allen Wrench for easy access.

Ulasan Produk

Tidak ada ulasan