Skycom Smart Optical Time Domain Reflect

Sebelum PPN:
Rp9.899.900
Spesifikasi
Attenuation Dead Zone (m)< 7.0
Battery3.7V/5200mAh,Standby time > 10 hours
Data Interface2 USB(Type A×1,Micro USB×1, SD card)
Dynamic Range (dB)24/22
Event Dead Zone (m)< 2.0
File FormatSor standard file format
Humidity (%)≤95 (No condensation)
Linearity (dB/dB)≤0.05
Loss Resolution (dB)0.001
Loss Threshold (dB)0.01
Max. Test Range (km)80
Measuring Range (m-km)100 - 80
Memory>40000 tested results
Range Accuracy±(0.5m+Range×3×10-5+Sampling resolution) (Excluding refractive index error)
Range Resolution (m)0.01
Sampling Resolution (m)Min 0.2
Storage Temperature (°C)-20 to +80
The Sampling Point64,000 point
Wavelength (nm)1310/1550
Working Temperature (°C)-10 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pulse width: 5ns 10ns 20ns 50ns 100ns 200ns 500ns 1us 2us 5us 10us
Screen: 4.3-inch TFT-LCD (Standard distribution capacity touch screen)
Power supply: Adapter /Charger input 100-240 VAC, 50Hz, lithium battery

Ulasan Produk

Tidak ada ulasan