Netgear Tri Band PoE Insight Managed Smart Cloud Wireless Access Point

Sebelum PPN:
Rp5.699.900
Spesifikasi
802.11AC WaveWave 2
Bandwidth ManagementYes
Default ResetYes
Dimensions (mm)241.53x241.53x40.21
Frequency Band (GHz)2.4 and 5
LEDsSix (6) LED: Power/Insight, LAN1, LAN2, 2.4GHz, 5GHz low, 5G high
MAC ACLYes
Maximum Number of Clients600
MountingEasy ceiling mounting/wall mouting
Multi-User MIMOYes
PoEIEEE 802.3at (PoE+)
SecurityWiFi Protected Access (WPA, WPA2); Support WPA-enterprise Radius server configuration for both security and accounting
Simultaneous Bridge/Client AssociationYes
VLAN SupportYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NETGEAR Insight Managed Smart Cloud Tri-band 4x4 Wireless Access Point WAC540 is a business grade Cloud Managed 11AC Wave 2 AP featuring MU-MIMO, Beamforming and Airtime fairness with an aggregate throughput of 3 Gbps,and Power-over-Ethernet (PoE+)
Warning
Power Adapter Not Included
Feature
Ideal for high-density environment with support of up to 600 users, 3Gbps speed and spotless coverage
Easy setup and centralized, remote management with NETGEAR Insight
Gigabit Ethernet port with PoE+ (802.3at) for single wired installation & flexible deployment
Multi-User MIMO enabling deployment with high density and less interference
Instant Mesh, seamless roaming, load balancing and beamforming for the best WiFi experience

Ulasan Produk

Tidak ada ulasan