Netgear Gigabit Ethernet Unmanaged PoE+ Switch

Sebelum PPN:
Rp2.599.900 - Rp6.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
8 port PoE+ dengan total anggaran daya 60W, dan termasuk NETGEAR FlexPoE sehingga dapat diupgrade hingga 90W atau bahkan 130W.
Feature
Plug & Play
Simple setup with no software or configuration required.

Power Over Ethernet
8 PoE+ ports with a total power budget of 60W, and includes NETGEAR FlexPoE which makes it expandable to 90W or even 130W.

Flexible Installation
Mount on a shelf, desktop, or wall.

Small Size, Metal Casing and Noiseless Operation
Durable quality, space-saving and quiet for peace of mind.

Sturdy Metal Casing, Desktop/Rackmount Form Factor With Quiet Fan
It can be placed on a table or in a built-in shelf and will operate quietly with guaranteed durability.

Connectivity options
Fast Ethernet and Gigabit Ethernet.

Technology
Energy saving for power saving.

PoE power auto balance - Switch
Automatically balances PoE power based on device needs regardless of detected PoE class, at a very granular level.

Auto-MDI/MDIX
Eliminates the need for crossover cables.

Redirection architecture
No blocking for maximum results on cable speeds.

Automatic negotiation for connections
Automatically at the highest common speed between the switch and the end device.

Placement
Desktop or rack-mountable.

Power-Over-Ethernet (PoE) and PoE+ options
Available to power IP Security Cameras, VoIP phones, Wireless Access Points and other PoE powered devices.

PoE+ switches
Not only flexible in terms of placement, but also flexible in terms of PoE power.

Optional Power Adapter
Allows for an optional/interchangeable power adapter that can be used to increase the available PoE power on the switch.

Flexible mounting system
Giving you the flexibility to place it in a desktop environment, wall-mounted, or even rack-mounted including accessories.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait