Spesifikasi
| Dimensions (mm) | 236x102x27 |
|---|---|
| Energy Efficient Ethernet Support | Yes - IEEE802.3az |
| High Power FlexPoE PoE+ Switch (W) | 83 |
| Jumbo Frame Support (byte) | 9216 |
| MAC Table Size | 4K |
| Number of Ports | 8 |
| Optional Modules and Accessories | EPS90W 90W External Power Adapter; EPS130W 130W External Power Adapter |
| Package Buffer Size (k) | 192 |
| PoE Auto Balance | Yes - Balances PoE power per port based on device needs regardless of detected PoE class |
| PoE Budget (W) | Total up to 83 can be increased to 123 with optional PSU; PSU |
| PoE Port | 8 PoE+ @ 25.5W each until budget is met |
| Speed | Gigabit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
8 port PoE+ dengan total anggaran daya 83W, dan termasuk NETGEAR FlexPoE sehingga dapat diperluas hingga 123W.
Feature
ETHERNET PORT CONFIGURATION8 Gigabit ports.
PLUG AND PLAY
Simple setup with no software installation or configuration required and no maintenance.
FULL PERFORMANCE
Non-blocking switching architecture for maximum throughput on cable speeds.
ETHERNET-OVER-POWER
8 PoE+ ports with a total power budget of 83W to power wireless APs, IP Cameras, IP Phones and more.
NETGEAR FlexPoE
Upgradeable to budget PoE+ 123W.
BALANCE AND AUTOMATIC ALLOCATION OF PoE POWER
NETGEAR's unique PoE technology automatically balances PoE power at the most granular level on each port, depending on device needs.
NOISELESS OPERATION
The fanless design means there is no noise wherever the device is located, making it ideal for noise-sensitive environments.
VERSATILE MOUNTING OPTIONS
Supports desktop and wall placement. Includes wall mount kit in the box.
ENERGY SAVING
Designed to optimize power usage thereby reducing operating costs.
STANDARDS BASED DESIGN
Ensures interoperability with any standards-based PD.
METAL CASING
Durable and tough.
Ulasan Produk
Tidak ada ulasan




















































































































































