Netgear Gigabit Ethernet Smart with 4 Dedicated SFP+ Ports Switch

Sebelum PPN:
Rp26.999.900
Spesifikasi
Acoustic Noise Level (dBA)37.2 @25°C
Buffer Size (MB)2
Dimensions (mm)440x257x43
DoS PreventionYes
Dynamic VLAN AssignmentYes
EEEYes
Gigabit Ports48
Host ARP TableYes
Internal/ExternalInternal, 100-240VAC, 50-60Hz
MLD SnoopingYes
MTBF (hour)390728
Max MAC Entries16K
Maximum Power Consumption (W)41.1
Operating Temperature (°C)0 to 50
SFP Ports4 SFP: 2 combos, 2 dedicated
Static RoutesYes
VLAN (Number Supported)256
VLAN RoutingYes
fan2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NETGEAR new generation of ProSAFE Gigabit Smart Managed Switches offers new, powerful L2+/Layer 3 Lite features with enhanced performance and usability. They are purposely designed for the future where increased traffic and application-oriented tasks demand more intelligence at the edge, higher reliability and improved network efficiency on top of operational cost savings and ease of management.
Feature
- Traffic Management

Auto Negotiation of speed and duplex modes
IEEE 802.3x Flow Control
Dynamic MAC address management
Auto Voice VLAN
DiffServ
DSCP Support
Link Aggregation and LACP

- Security

MAC lockdown
Dynamic VLAN Assignment
Guest VLAN
TACACS+
3 HTTPS /SSL versions
TLS session
Trusted MAC

- Multicast Efficiency

IGMP Snooping querier
Blocking of unknown multicast traffic
MLD snooping

- Spanning Tree, Routing and Stacking

IEEE 802.1D, IEEE 802.1w RSTP and MSTP
Option to enable/disable BPDU flooding when STP is disabled

Reliability, Performance and Troubleshooting

Jumbo frame support
Broadcast Storm control
Cable diagnostics
Loop Detection
DoS Prevention
Protected ports
DNS client
DHCP clients
DHCP snooping
Ping and traceroute client

- Switch Management

Smart Control Center Software for multi-- Switch Management
IP Access List
IPv6 Management
Configurable Management VLAN
Firmware download (to switch) and upload (to server) through TFTP/HTTP
Configuration and Image Upload (to PC) through HTTP
Configuration Download (to Switch) thru TFTP/HTTP and upload (to server)
Memory & FLASH log
Syslog (server)
System password protection

Ulasan Produk

Tidak ada ulasan