Sebelum PPN:
Rp14.999.900 - Rp41.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| EEE | Yes |
|---|---|
| Operating Temperature (°C) | 0 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Traffic ManagementAuto negotiation of speed and duplex modes.
IEEE 802.3x Flow Control.
Dynamic MAC address management.
IEEE 802.1Q based VLAN.
Auto Voice VLAN (some models).
Auto Video VLAN (some models).
QoS based on WRR, strict priority, or both.
Port-based and IEEE 801.2p-based QoS.
TCP/UDP based QoS.
DiffServ.
DSCP support.
Tariff Restrictions (incoming or outgoing).
Link Aggregation and LACP.
- Switch Management
Insight mobile app or Insight Cloud Portal.
Web browser based management GUI.
Smart Control Center Software for multi-- Switch Management.
IP Access List.
Configurable Management VLAN.
SNMP v1/v2c and v3.
Standard MIBs (RFC1213, RFC1643, and RFC1493).
RMON Groups 1, 2, 3, 9.
Firmware Upgrade via Smart Control Center (TFTP).
Firmware download (to switch) and upload (to server) via TFTP/HTTP.
Configure and Upload Images (to PC) via HTTP.
Configuration Download (to Switch) via TFTP/HTTP and upload (to server).
FLASH memory & logs.
Syslog (server).
System password protection.
- Security
MAC Lockout
MAC locking based on MAC count.
IEEE 802.1x port authentication.
Dynamic VLAN Assignment.
Guest VLAN.
TACACS+.
3 versions of HTTPS /SSL.
TLS session.
Trusted MAC.
IPv4, L4 based Access Control List (ACL).
IPv6-based ACLs (some models).
- Multicast Efficiency
IGMP Snooping, v1, v2, and v3.
IGMP Snooping queryer.
Blocking unknown multicast traffic.
MLD Snooping.
- Spanning Tree, Routing and Stacking
IEEE 802.1D, IEEE 802.1w RSTP and MSTP.
Option to enable/disable BPDU flooding when STP is disabled.
Static routing with 32 static routes.
The size of the hosted ARP table is 512.
- Reliability, Performance, and Troubleshooting
Port mirroring of both incoming and outgoing traffic.
Jumbo frame support.
Broadcast Storm control.
Cable diagnostics.
Loop Detection.
DoS Prevention.
IEEE 802.1ab LLDP.
LLDP-MED.
Dual Image.
SNTP.
Option to enable/disable flooding of EAPOL when 802.1x is disabled.
Protected ports.
DNS clients.
DHCP clients.
DHCP snooping.
Ping and traceroute client.
Energy Efficient Ethernet (IEEE 802.3az) compliant (Select models).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
