Netgear Gigabit Ethernet High-Power PoE+ Unmanaged Switch

Sebelum PPN:
Rp3.999.900 - Rp11.999.900
Spesifikasi
Auto BalanceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
8 port PoE+ dengan total anggaran daya 123W, dan termasuk NETGEAR FlexPoE yang memungkinkan untuk mengurangi anggaran daya hingga 83W atau bahkan 60W.
Feature
Plug & Play

Simple setup with no software or configuration required.

Power Over Ethernet

8 PoE+ ports with a total power budget of 123W, and includes NETGEAR FlexPoE which makes it possible to reduce the power budget to 83W or even 60W.

Flexible Installation

Mount on a shelf, desktop, or wall.

Small Size, Metal Casing and Noiseless Operation

Durable quality, space-saving and quiet for peace of mind.

Sturdy Metal Casing, Desktop/Rackmount Form Factor With Quiet Fan

It can be placed on a table or in a built-in shelf and will operate quietly with guaranteed durability.

Connectivity options

Fast Ethernet and Gigabit Ethernet.

Technology

Energy saving for power saving.

PoE power auto balance - Switch

Automatically balances PoE power based on device needs regardless of detected PoE class, at a very granular level.

Auto-MDI/MDIX

Eliminates the need for crossover cables.

Redirection architecture

No blocking for maximum results on cable speeds.

Automatic negotiation for connections

Automatically at the highest common speed between the switch and the end device.

Placement

Desktop or rack-mountable.

Power-Over-Ethernet (PoE) and PoE+ options

Available to power IP Security Cameras, VoIP phones, Wireless Access Points and other PoE powered devices.

PoE+ switches

Not only flexible in terms of placement, but also flexible in terms of PoE power.

Optional Power Adapter

Allows for an optional/interchangeable power adapter that can be used to increase the available PoE power on the switch.

Flexible mounting system

Giving you the flexibility to place it in a desktop environment, wall-mounted, or even rack-mounted including accessories.

Ulasan Produk

Tidak ada ulasan