Netgear 8-Port Multi-Gigabit Ethernet Unmanaged Switch

Sebelum PPN:
Rp18.999.900
Spesifikasi
Acoustic Noise LevelFanless @25°C
Acoustic Noise Level (dBA)Fanless @25°C
Buffer Size (MB)1.5
Dimensions (mm)210x140x40
EEEYes
Internal/External PSUExternal
MTBF (hour)3736437
Max MAC Entries16K
Maximum Power (W)230
Multi-gigabit Copper Ports (G)8 - 1/2.5
Number of PoE+ Ports4
Number of PoE++ Ports4
Operating Temperature (°C)0 to 40
Total PoE Power Budget (W)230
Uninterrupted PoEYes
fanNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Providing 8 1G/2.5G ports with 4 PoE+ ports and 4 Ultra60 PoE++ ports, making it a perfect switch for WiFi 6 AP connectivity, IP surveillance, and more.
Feature
The 8-port Multi-Gigabit Ethernet

provides up to 2.5 Gbps of dedicated non-blocking bandwidth each.

PoE support

4 Ultra60 PoE++ ports and 4 PoE+ ports provide a total of 230W of power so you can power and connect devices with a single cable.

PoE Auto Balance

Automatically balances PoE power based on device needs regardless of the detected PoE class.

Non-Blocking Switching

40Gbps 10/100/1000 Mbps line rate fabric ensures unhindered connectivity to your devices.

Fanless Design

Silent operation makes this switch perfect for noise-sensitive environments.

Versatile Mounting Options

Mount your switch on a desktop, or mount it on a wall with the hardware provided in the box.

Ulasan Produk

Tidak ada ulasan