Netgear 8-Port Multi-Gigabit Ethernet Smart Switch

Sebelum PPN:
Rp9.299.900
Spesifikasi
Acoustic Noise Level (dBA)25 @25°C
Buffer Size (Mbit)16
Dimensions (mm)330x206x43
DoS PreventionYes
Dynamic VLAN AssignmentYes
EEEYes
Host ARP Table512 ARP
Internal/External PSUInternal
MLD SnoopingYes
MTBF (hour)1059519
Max MAC Entries32K
Maximum Power (W)47
Multi-gigabit/10 Gigabit Copper Port (G)4 1/2.5/5/10
Operating Temperature (°C)0 to 50
SFP+ Port2
Static Routes32
VLAN256
VLAN RoutingYes
fan2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides 4 1G/2.5G ports and 4 multi-gig/10G ports with 2 dedicated 10 Gigabit fiber ports for WiFi 6 AP connectivity, IP surveillance, and mobility.
Feature
- Traffic Management

Auto Negotiation of speed and duplex mode.
IEEE 802.3x Flow Control.

Dynamic MAC address management.

IEEE 802.1Q based VLAN.

Automatic Voice VLAN.

Automatic Video VLAN.

QoS based on WRR, strict priority, or both.

QoS is port-based and IEEE 801.2p-based.

TCP/UDP based QoS.

DiffServ.

DSCP support.

Speed ??Limitation in, or out.

Link Aggregation and LACP.

- Switch Management
Insight mobile app or Insight Cloud Portal.

Web browser based management GUI.

Intelligent Control Center Software for multi-- Switch Management.

IP Access List.

Configurable Management VLAN.

SNMP v1/v2c and v3.

MIB standards RFC1213, RFC1643, and RFC1493.

RMON Group 1, 2, 3, 9.

Firmware Upgrade via TFTP Smart Control Center.

Downloading firmware for switch and uploading to server via TFTP/HTTP.

Configure and Upload Images to PC via HTTP.

Configuration Download to Switch via TFTP/HTTP and upload to server.

FLASH memory & logs.

Syslog server.

System password protection.

- Security
MAC Locking

MAC locking based on MAC count.

IEEE 802.1x port authentication.

Dynamic VLAN Assignment.

Guest VLAN.

TACACS+.

3 versions of HTTPS/SSL.

TLS session.

Trusted MAC.

IPv4-based Access Control List (ACL), L4.

IPv6-based ACLs (some models).

- Multicast Efficiency
IGMP Snooping, v1, v2, and v3.

IGMP Snooping queryer.

Block unknown multicast traffic.

MLD Snooping.

- Spanning Tree, Routing and Stacking
IEEE 802.1D, IEEE 802.1w RSTP and MSTP.

Option to enable/disable BPDU flooding when STP is disabled.

Static routing with 32 static routes.

The hosted ARP table size is 512.

- Reliability, Performance, and Troubleshooting
Port mirroring of both incoming and outgoing traffic.

Jumbo frame support.

Broadcast Storm control.

Cable diagnostics.

DLoop Detection.

DoS Prevention.

IEEE 802.1ab LLDP.

LLDP-MED.

Dual Image.

SNTP.

Option to enable/disable flooding of EAPOL when 802.1x is disabled.

Protected ports.

DNS client.

DHCP clients.

DHCP snooping.

Ping and traceroute client.

Energy Efficient Ethernet (IEEE 802.3az) compliant (Select models).

Ulasan Produk

Tidak ada ulasan