Netgear 8-Port 10-Gigabit/Multi-Gigabit Unmanaged Switch

Sebelum PPN:
Rp15.999.900
Spesifikasi
10G SFP+ Port1 x 10G/1G SFP+ and Copper
Acoustic Noise Level (dB)28 @25°C
Bandwidth (Gbps)160
Copper Port7
Dimensions (mm)328x169x43,2
Electromagnetic CompatibilityB
Electromagnetic ComplianceB
Energy Efficient EthernetYes - IEEE 802.3az
Form FactorDesktop/Rack
Jumbo Frame SupportPackage Size up to 9K
LEDsPower, Fan, Speed, Link/Activity
MAC Address Database Size2K
MTBF (dBA)22.5
Maximum Power Consumption (W)39
Number of Priority Queues8
Operating Temperature (°C)0 to 40
Package Buffer Memory (KB)128
fan1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The XS508M comes with 5-speed copper Ethernet ports providing FastEthernet, 10-Gigabit connectivity, as well as 1 SFP+ Fiber port with 1-Gigabit or 10-Gigabit connectivity. Each port automatically detects the speed required.
Feature
Plug and play

Automatic connectivity to your router or modem with 4 or 7 additional wired connections. No IT expert needed!

All speeds accepted

Expand your network instantly, and give your devices 100Mb, 1, 2.5, 5 or 10-Gigabit, automatically.

Installation flexibility

Small, quiet desktop or rackmount form factor for silent operation - Adapts to your needs and configuration in any environment.

Energy saving

Switch automatically adjusts power consumption according to link status and cable length.

Ulasan Produk

Tidak ada ulasan