Netgear 5-Port Multi-Gigabit Ethernet Unmanaged Switch

Sebelum PPN:
Rp19.999.900
Spesifikasi
100M/1G/2.5G/5G/10G RJ-45 Copper Ports4
10G SFP+ Port1
Acoustic Noise Level (dBA)28.8 @25°C
Bandwidth (Gbps)100
Dimensions (mm)328x169x43.2
Electromagnetic ComplianceB
Form FactorDesktop/Rackmount
IEEE 802.3az (Energy Efficient Ethernet)Yes
Jumbo Frame SupportPackage Size up to 9K
LEDsPower, Fan, Speed, Link/Activity
MAC Address Database Size2K
MTBF (dBA)22.5 @25°C
Maximum Power Consumption (W)22.5
Number of Priority Queues8
Operating Temperature (°C)0 to 40
Package Buffer Memory (KB)128
fan1 Low-Noise Active Fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The XS505M come with Copper Ethernet ports that provide either FastEthernet, 1-Gigabit, 2.5-Gigabit, 5-Gigabit or 10-Gigabit connectivity, as well as 1 SFP+ Fiber port with 1-Gigabit or 10-Gigabit connectivity.
Each port automatically detects which speed is needed by the connected device and provides the adequate speed. As opposed to regular 10-Gigabit switches that will only provide 1-Gigabit connectivity to any device that require less than 10-Gigabit, the XS505M gives the exact speed required, no downgrade.
Also, the new NETGEAR Multi-speed switch ports can be connected with regular Cat5E Ethernet cables, without the need to upgrade to Cat6 wiring, therefore reducing wiring costs and hassle.
Feature
Plug-and-play

Automatic connectivity to your router or modem of 4 or 7 additional wired connections. No need for an IT expert!

All speeds welcome

Expand your network instantly, and give your devices either 100Mb, 1, 2.5, 5 or 10-Gigabit, automatically

Mounting flexibility

Small and silent desktop or rackmount form factor for quiet operation – Adapts to your needs and configuration in any environment

Energy efficient

Switches automatically adjust power consumption according to the link status and cable length.

Ulasan Produk

Tidak ada ulasan