Spesifikasi
| Acoustic Noise Level (dBA) | 32.8 @25°C |
|---|---|
| Buffer Size (KB) | 512 |
| Dimensions (mm) | 330x206x43 |
| DoS Prevention | Yes |
| Dynamic VLAN Assignment | Yes |
| EEE | Yes |
| Gigabit Ports | 24 |
| Host ARP Table | Yes |
| Internal/External Power Supply | Internal 100-240VAC - 50-60Hz, Max. 5A |
| MTBF (hour) | 1328429 |
| Max MAC Entries | 16K |
| Maximum Power Consumption (W) | 229,9 |
| Operating Temperature (°C) | 0 to 40 |
| PoE+ Port | 24 |
| SFP Ports | 2 |
| Total PoE Power Budget (W) | 190 |
| VLAN | 256 |
| fan | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Rasakan konfigurasi & kontrol tingkat lanjut dengan antarmuka GUI yang mudah digunakan yang menawarkan kontrol yang disempurnakan untuk pengaturan, akses, dan manajemen SNMP yang aman. Dapatkan juga manfaat dari kontrol PoE tingkat lanjut dan anggaran PoE yang tinggi untuk penerapan PoE apa pun. Hadir dengan desain desktop modern yang simpel dan bergaya untuk digunakan di ruangan atau kantor mana pun. Dibuat untuk tahan lama: setiap switch jaringan NETGEAR diuji secara ketat untuk keandalan, kualitas, dan kinerja.
Feature
- Traffic ManagementAuto negotiation of speed and duplex modes.
IEEE 802.3x Flow Control.
Dynamic MAC address management.
IEEE 802.1Q based VLAN.
Auto Voice VLAN.
Auto Video VLAN.
QoS based on WRR, strict priority, or both.
Port-based and IEEE 801.2p-based QoS.
TCP/UDP based QoS.
DiffServ.
DSCP support.
Inbound, or outbound Speed ??Restrictions.
Link Aggregation and LACP.
- Switch Management
Web browser based management GUI.
Smart Control Center Software for multi-- Switch Management.
IP Access List.
Configurable Management VLAN.
SNMP v1/v2c and v3.
MIB standards RFC1213, RFC1643, and RFC1493.
RMON Groups 1, 2, 3, 9.
Firmware Upgrade via TFTP Smart Control Center.
Firmware download for switch and upload to server via TFTP/HTTP.
Configure and Upload Images to PC via HTTP.
Configuration Download to Switch via TFTP/HTTP and upload to server.
FLASH memory & logs.
Syslog server.
System password protection.
IGMP Snooping, v1, v2, and v3.
IGMP Snooping.
Blocking unknown multicast traffic.
- Spanning Tree, Routing and Stacking
Spanning Tree Protocol IEEE 802.1D Spanning Tree Protocol STP.
IEEE 802.1w Fast Spanning Tree Protocol RSTP.
IEEE 802.1s MSTP Multiple Spanning Tree Protocol.
- Security
MAC locking based on MAC count.
IEEE 802.1x port authentication EAP.
Dynamic VLAN Assignment.
Guest VLAN.
TACACS+.
3 versions of HTTPS /SSL.
TLS session.
Trusted MAC.
IPv4 based ACL Access Control List, L4.
Reliability, Performance and Troubleshooting
Port mirroring of incoming and outgoing traffic.
Jumbo frame support.
Broadcast Storm Control.
Cable diagnostics.
Loop Detection.
DoS prevention.
IEEE 802.1ab LLDP.
LLDP-MED.
Double Image.
SNTP.
Option to enable/disable EAPOL flooding when 802.1x is disabled.
Protected port.
DNS Client.
DHCP Client.
DHCP snooping.
Ping and traceroute clients.
Compliant with IEEE 802.3az Energy Efficient Ethernet.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
