Mitutoyo Metric Gauge Block Square Steel Set

Sebelum PPN:
Rp53.999.900
Spesifikasi
Number of Blocks32
Grade00
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A square gage block can retain stable orientation both longitudinally and laterally. A wide range of application measurements can be made, including cutting tool positioning, angle measurement with a sine bar, taper measurement with a roller, and inspection of depth micrometers.

Blocks included in set:
1 Block: 1.005mm
9 Blocks: 1.01-1.09mm (.01mm)
9 Blocks: 1.1-1.9mm (.1mm)
9 Blocks: 1-9mm (1mm)
3 Blocks: 10-30mm (10mm)
1 Block: 60mm

Ulasan Produk

Tidak ada ulasan