HAGIBIS Wireless Adapater HDMI Transmitter And Receiver Kit Type-C USB Dual Plug Extender TV Dongle for HD Display (Dongle HDMI)

Sebelum PPN:
Rp819.900 - Rp1.799.900
Spesifikasi
Wireless Transmission (m)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hagibis Wireless HDMI-compatible Transmitter and Receiver Kit Type-C USB Dual Plug Extender TV Dongle for HD Display Projector

Type-C/USB-A Dual plug :The input port supports USB and Type-c device connection, which is more widely compatible and can be used directly without going through more adapters.

Software Installation Required : When you connect this product for the first time, it will automatically start to install the UDisplay software, and it will be ready for normal use after the installation is completed on your device. If you can't install it or the installation is wrong, you can also contact our online service to send you the installation program.

50 meters wireless transmission : Large conference rooms, offices, homes can be used to meet the daily use of most of the use of the scene. Note: 50 meters is our test data in the open environment, if you use a wall or other cover, then its transmission distance will be affected, the actual transmission distance by your use of the environment to decide

5G transmission : HD low latency, signal is more high-definition and stable, giving you a better using experience

Supports up to 8 transmitters : One receiver supports up to 8 transmitter connections, allowing you to switch between large screen images by clicking buttons on the transmitters to enhance your meeting efficiency

Note : This is just a transmitter, it is not supported on its own and must be used with a receiver, you can only buy it if you have purchased the KIT version, please make sure you have made the right choice!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait