HAGIBIS Video Capture Card 4K 60Hz HDMI 2.1 for Streaming Gaming 4K 60 Fps HDR VRR RGB PD 100W
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis HDMI 2.1 Video Capture Card 4K@60Hz for Streaming and Gaming, 4K@60FPS HDR VRR RGB Pass-Through, 100W PD for Xbox, PS5, Switch, Rog Alloy, Steam Deck, PC
4K@60Hz Capture & 1080P@240FPS Pass-through : Hagibis HDMI 2.1 Video Capture Card THB05 is up to 4K@60Hz High Definition Input, output max resolution 4K@60Hz backward compatibility 2K@144Hz/120Hz, 1080P@240Hz/144Hz/120Hz. Offer 4K 60fps High Quality Recording and live steaming .The audio video capture card is very suitable for living games, Recording, editing and transferring games in high resolution of 4K@60fps or 2K@60fps or 1080P@120fps on OBS, AMCap, Xsplit, VCL and More
RGB & HDR & VRR Support : The built-in special chip enables seamless communication between the display device and the signal source, VRR variable refresh rate matching the frame rate and eliminating stuttering and tearing for an immersive gaming experience. RGB format pushes high-definition images from the live broadcast room to the live broadcast platform, truly restoring the color of the live broadcast room's images. HDR high dynamic display technology can improve dark and highlight details, restore delicate game graphics, and solve new visual experiences
Dual Host Head Design : The latest version of USB A/USB C dual Host head design meets the connection needs of different devices, no longer worry about the problem of interface mismatch, and is compatible with most current laptops, tablets, mobile phones, game consloes and other devices
Plug & Play: As a no driver required portable 4K HDMI video capture card, it can be used without drivers and external power supply. so you can use the built-in functions of the current software to get a seamless experience. And the capture card is small size & easy to carry, no problem for outdoor and indoor live broadcasting
Widely Use : This Video capture card can capture video and audio simultaneously and transmit audio and video signals to computers or smartphones for preview and storage. Thus This 4K HDMI 2.1 capture card is suitable for high definition acquisition, live broadcasts, conference rooms, video recording, teaching recording, medical imaging, game entertainment live broadcasting, etc
4K@60Hz Capture & 1080P@240FPS Pass-through : Hagibis HDMI 2.1 Video Capture Card THB05 is up to 4K@60Hz High Definition Input, output max resolution 4K@60Hz backward compatibility 2K@144Hz/120Hz, 1080P@240Hz/144Hz/120Hz. Offer 4K 60fps High Quality Recording and live steaming .The audio video capture card is very suitable for living games, Recording, editing and transferring games in high resolution of 4K@60fps or 2K@60fps or 1080P@120fps on OBS, AMCap, Xsplit, VCL and More
RGB & HDR & VRR Support : The built-in special chip enables seamless communication between the display device and the signal source, VRR variable refresh rate matching the frame rate and eliminating stuttering and tearing for an immersive gaming experience. RGB format pushes high-definition images from the live broadcast room to the live broadcast platform, truly restoring the color of the live broadcast room's images. HDR high dynamic display technology can improve dark and highlight details, restore delicate game graphics, and solve new visual experiences
Dual Host Head Design : The latest version of USB A/USB C dual Host head design meets the connection needs of different devices, no longer worry about the problem of interface mismatch, and is compatible with most current laptops, tablets, mobile phones, game consloes and other devices
Plug & Play: As a no driver required portable 4K HDMI video capture card, it can be used without drivers and external power supply. so you can use the built-in functions of the current software to get a seamless experience. And the capture card is small size & easy to carry, no problem for outdoor and indoor live broadcasting
Widely Use : This Video capture card can capture video and audio simultaneously and transmit audio and video signals to computers or smartphones for preview and storage. Thus This 4K HDMI 2.1 capture card is suitable for high definition acquisition, live broadcasts, conference rooms, video recording, teaching recording, medical imaging, game entertainment live broadcasting, etc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
