Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis USB C Magnetic Fast Charging Cable PD 240W 40Gbps Compatible with Thunderbolt 4/3 Video Cord For Laptop iPhone 15 Tablet
Magnetic plug design: The end of the connecting device is designed as a magnetic plug, effectively avoiding repeated plugging and unplugging, thus protecting and extending the service life of the data cable, but also reduce the loss of the charging port of the device. Note: Only the green port of this product is a magnetic interface, the black port connected to the charger does not have a magnetic function and cannot be detached!
240W Fast Charging:This Cable uses the PD3.1 fast-charging protocol, which supports up to 240W of power transfer, and it's also backward compatible with PD3.0 and 2.0.
8K 60Hz HD Video:If your phone, computer, tablet, etc. comes with a USB C or Thunderbolt 4/3 port that supports the DisplayPort video protocol, then you can use this Cable for direct HD video transmission.
E-Marker Chip: Equipped with E-Marker intelligent chip, it actively recognizes devices, reasonably distributes current and voltage, and protects devices for safe fast charging.
True Liquid Silicone: Flexible and elastic, it is not easy to be knotted by using it. Meanwhile, it has two versions of plugs to choose from-90 degree bend model and normal model, to meet your different needs
Magnetic plug design: The end of the connecting device is designed as a magnetic plug, effectively avoiding repeated plugging and unplugging, thus protecting and extending the service life of the data cable, but also reduce the loss of the charging port of the device. Note: Only the green port of this product is a magnetic interface, the black port connected to the charger does not have a magnetic function and cannot be detached!
240W Fast Charging:This Cable uses the PD3.1 fast-charging protocol, which supports up to 240W of power transfer, and it's also backward compatible with PD3.0 and 2.0.
8K 60Hz HD Video:If your phone, computer, tablet, etc. comes with a USB C or Thunderbolt 4/3 port that supports the DisplayPort video protocol, then you can use this Cable for direct HD video transmission.
E-Marker Chip: Equipped with E-Marker intelligent chip, it actively recognizes devices, reasonably distributes current and voltage, and protects devices for safe fast charging.
True Liquid Silicone: Flexible and elastic, it is not easy to be knotted by using it. Meanwhile, it has two versions of plugs to choose from-90 degree bend model and normal model, to meet your different needs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
