Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HAGIBIS 3.5 INCH MINI PC MONITOR WITH USB C HUB FOR LAPTOP PC MACBOOK
2 in 1 Design: Hagibis blends retro aesthetics with modern technology to create this original design "Mini PC" USB-C Hub. It combines the USB-C docking station and IPS mini screen with 5Gbps USB3.0*2, 5Gbps USB-C, SD/Micro SD3.0, AUX and 5V/2A power supply ports
One Cable Connection Mode: USB3.1 Gen2 cable connects HOST port and USB-C port of the laptop, allowing for simultaneous IPS mini screen display and interface expansion. *Note: The USB-C interface of the laptop must be Thunderbolt 3/4, USB4, or a USB-C interface that supports the DisplayPort (DP) protocol in order to use this mode
3.5inch IPS Mini Screen:The IPS screen has a wider viewing angle, up to 178 °, providing accurate color presentation from different angles. Windows: 480*320~1920*1080; macOS(Before 2019): 480*320~1920*1080; macOS(After 2019): 800*600~1920*1080. *Note: The native resolution of the IPS screen is 480x320, and resolutions higher than 480x320 are virtual resolutions. In order to be compatible with more computers and convenient to operate, some computers may have differences
Multiple Display: Hagibis IPS Mini Screen Docking Station can display various images, such as time, weather, temperature, dynamic wallpapers, electronic photo albums, video playback, floating lyrics, computer performance monitoring, etc. More fun gameplay awaits you to unlock with us
Equipped with Silicone Pad: The packaging box is equipped with a silicone pad of the same size as the product, which can be used in combination to raise the angle of the "Mini PC" by 5 degrees. Alternatively, the silicone pad can be omitted and the "Mini PC" can be placed horizontally on the desktop for us
2 in 1 Design: Hagibis blends retro aesthetics with modern technology to create this original design "Mini PC" USB-C Hub. It combines the USB-C docking station and IPS mini screen with 5Gbps USB3.0*2, 5Gbps USB-C, SD/Micro SD3.0, AUX and 5V/2A power supply ports
One Cable Connection Mode: USB3.1 Gen2 cable connects HOST port and USB-C port of the laptop, allowing for simultaneous IPS mini screen display and interface expansion. *Note: The USB-C interface of the laptop must be Thunderbolt 3/4, USB4, or a USB-C interface that supports the DisplayPort (DP) protocol in order to use this mode
3.5inch IPS Mini Screen:The IPS screen has a wider viewing angle, up to 178 °, providing accurate color presentation from different angles. Windows: 480*320~1920*1080; macOS(Before 2019): 480*320~1920*1080; macOS(After 2019): 800*600~1920*1080. *Note: The native resolution of the IPS screen is 480x320, and resolutions higher than 480x320 are virtual resolutions. In order to be compatible with more computers and convenient to operate, some computers may have differences
Multiple Display: Hagibis IPS Mini Screen Docking Station can display various images, such as time, weather, temperature, dynamic wallpapers, electronic photo albums, video playback, floating lyrics, computer performance monitoring, etc. More fun gameplay awaits you to unlock with us
Equipped with Silicone Pad: The packaging box is equipped with a silicone pad of the same size as the product, which can be used in combination to raise the angle of the "Mini PC" by 5 degrees. Alternatively, the silicone pad can be omitted and the "Mini PC" can be placed horizontally on the desktop for us
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
