Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis USB C Docking Station Type C to 8K DP HDMI-Compatible Triple Display M.2 SSD PD3.0 RJ45 15 in 1 USB C HUB for PC Laptops
15 in 1 Laptop Docking Station: Hagibis 8K desktop docking station has M.2 NVMe SATA Hard Drive Enclosure, 8K/30Hz HDMI-Compatible ports*1, 8K/30Hz DisplayPort port*1, 100W Power Delivery port*1, 1000Mbps Gigabit Ethernet port*1, SD4.0 Card Reader Slot*1, Micro SD Card Reader Slot*1, 10Gbps USB3.1 port*1, 10Gbps USB-C port*1, 3.5mm AUX port*1, 5Gbps USB3.0 ports*2, 480Mbps USB2.0 port*1. Plug and Play, no driver required, it allows your laptop to break the limit and play more functions
Ultra Fast Storage Upgrade: Hagibis Type-C to M.2 NVMe SATA Hard Drive Enclosure Adapter supports M.2 SSD PCIe Gen3x4 protocols to expand digital space for your laptop and tablet. The expandable NVMe/SATA slot is perfect for inserting an ultra-fast upgrade, Backup or transfer all your video, music, photography or other large files [Depend on the model of NVME/SATA M.2 Hard Drive]. Compatible with M.2 NVMe and M.2 SATA hard disks
Triple Display Docking Station:Hagibis USB-C Docking Station with three high resolution video output ports: 8K@30Hz HDMI+8K@30Hz HDMI+8K@30Hz DP, let your laptop achieve triple monitor extended or mirrored, you can totally enjoy 4 multiple display from 2 HDMI output, 1 DP output and 1 screen of laptop. *M1, M2 Chips do not support multi-screen, can only expand to one external screen, but M1 Pro, M1 Max, M1 Ultra, M2 Pro, M2 Max chips are not limited
High Speed Transmission: USB3.1 and USB-C3.1 10Gbps to transmit 1G large files only need 1 second. Built in SD4.0 and Micro SD3.0 Card Reader slots for easy access to files from universal SD and Micro SD Memory Card,
Widely Compatibility: Compatible with MacBook Pro Air, Mac mini, Mac Studio, iPad Pro, iMac, Dell XPS13/15, Lenovo Yoga 720/910/920/930,Microsoft Surface Book 2/ Surface Go/ Surface Laptop 3,Dell Latitude 13 7000/Latitude 13 E7370 and other USB-C/USB 4/Thunderbolt 3/4
15 in 1 Laptop Docking Station: Hagibis 8K desktop docking station has M.2 NVMe SATA Hard Drive Enclosure, 8K/30Hz HDMI-Compatible ports*1, 8K/30Hz DisplayPort port*1, 100W Power Delivery port*1, 1000Mbps Gigabit Ethernet port*1, SD4.0 Card Reader Slot*1, Micro SD Card Reader Slot*1, 10Gbps USB3.1 port*1, 10Gbps USB-C port*1, 3.5mm AUX port*1, 5Gbps USB3.0 ports*2, 480Mbps USB2.0 port*1. Plug and Play, no driver required, it allows your laptop to break the limit and play more functions
Ultra Fast Storage Upgrade: Hagibis Type-C to M.2 NVMe SATA Hard Drive Enclosure Adapter supports M.2 SSD PCIe Gen3x4 protocols to expand digital space for your laptop and tablet. The expandable NVMe/SATA slot is perfect for inserting an ultra-fast upgrade, Backup or transfer all your video, music, photography or other large files [Depend on the model of NVME/SATA M.2 Hard Drive]. Compatible with M.2 NVMe and M.2 SATA hard disks
Triple Display Docking Station:Hagibis USB-C Docking Station with three high resolution video output ports: 8K@30Hz HDMI+8K@30Hz HDMI+8K@30Hz DP, let your laptop achieve triple monitor extended or mirrored, you can totally enjoy 4 multiple display from 2 HDMI output, 1 DP output and 1 screen of laptop. *M1, M2 Chips do not support multi-screen, can only expand to one external screen, but M1 Pro, M1 Max, M1 Ultra, M2 Pro, M2 Max chips are not limited
High Speed Transmission: USB3.1 and USB-C3.1 10Gbps to transmit 1G large files only need 1 second. Built in SD4.0 and Micro SD3.0 Card Reader slots for easy access to files from universal SD and Micro SD Memory Card,
Widely Compatibility: Compatible with MacBook Pro Air, Mac mini, Mac Studio, iPad Pro, iMac, Dell XPS13/15, Lenovo Yoga 720/910/920/930,Microsoft Surface Book 2/ Surface Go/ Surface Laptop 3,Dell Latitude 13 7000/Latitude 13 E7370 and other USB-C/USB 4/Thunderbolt 3/4
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
