HAGIBIS USB 3.0 Video Capture Card HDMI to USB A USB C Capture Cable PD 100W
Spesifikasi
| Power (W) | 100 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis USB 3.0 Video Capture Card HDMI to USB-A/Type-C Capture Cable PD 100W for Nintendo Switch Gaming Live Streaming Recorder
Dual interface design : The latest version of USB A/USB C dual interface design meets the connection needs of different devices, no longer worry about the problem of interface mismatch, and is compatible with most current laptops, tablets, mobile phones and other devices
Plug & Play :As a no driver required portable 4K HDMI-compatible video capture card, it can be used without drivers and external power supply. so you can use the built-in functions of the current software to get a seamless experience. And the capture card is small size & easy to carry, no problem for outdoor and indoor live broadcasting.
Suitable for All Occasions :This video capture card adapter can capture video and audio simultaneously and transmit audio and video signals to computers or smartphones for preview and storage. Thus This video capture card is suitable for HD acquisition,teaching recording,game capture,live streaming,medical imaging, online meetings etc. Easy to carry,compact and portable, without external power supply.You can enjoy much clear video for your recording, live streaming etc.
True USB3.0 1080P 60Hz Video Recording :Hagibis video capture cards is up to 4K@60Hz High Definition Input, output max resolution 1920×1080@60Hz. Offer 1080P 60fps High Quality Recording and live steaming .The audio video capture card is very suitable for living games, Recording, editing and transferring games in high resolution of 1080p @ 60fps on OBS, AMCap, Xsplit, VCL and More.
Widely Use :This Video capture card can capture video and audio simultaneously and transmit audio and video signals to computers or smartphones for preview and storage. Thus This 4K HDMI-compatible capture card is suitable for high definition acquisition, live broadcasts, conference rooms, video recording, teaching recording, medical imaging, game entertainment live broadcasting, etc
Dual interface design : The latest version of USB A/USB C dual interface design meets the connection needs of different devices, no longer worry about the problem of interface mismatch, and is compatible with most current laptops, tablets, mobile phones and other devices
Plug & Play :As a no driver required portable 4K HDMI-compatible video capture card, it can be used without drivers and external power supply. so you can use the built-in functions of the current software to get a seamless experience. And the capture card is small size & easy to carry, no problem for outdoor and indoor live broadcasting.
Suitable for All Occasions :This video capture card adapter can capture video and audio simultaneously and transmit audio and video signals to computers or smartphones for preview and storage. Thus This video capture card is suitable for HD acquisition,teaching recording,game capture,live streaming,medical imaging, online meetings etc. Easy to carry,compact and portable, without external power supply.You can enjoy much clear video for your recording, live streaming etc.
True USB3.0 1080P 60Hz Video Recording :Hagibis video capture cards is up to 4K@60Hz High Definition Input, output max resolution 1920×1080@60Hz. Offer 1080P 60fps High Quality Recording and live steaming .The audio video capture card is very suitable for living games, Recording, editing and transferring games in high resolution of 1080p @ 60fps on OBS, AMCap, Xsplit, VCL and More.
Widely Use :This Video capture card can capture video and audio simultaneously and transmit audio and video signals to computers or smartphones for preview and storage. Thus This 4K HDMI-compatible capture card is suitable for high definition acquisition, live broadcasts, conference rooms, video recording, teaching recording, medical imaging, game entertainment live broadcasting, etc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
