Spesifikasi
| Data Transfer (gbps) | 40 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis USB4 Data Cable 40Gbps USB C to Type C Short Cable PD 240W 8K 60Hz Compatible with Thunderbolt 3/4 for SSD Power Bank
PD High-Speed Charging: Built-in E-marker chip, PD 3.1 standard supports 240W fast charging, while it is backward compatible with PD3.0 and 2.0 protocols,Supports high power output of up to 48V5A.
40Gbps Data Transfer and 8K Video Output: Compared with USB 3.0 (5Gbps), This cable has an incredible increase in data transfer speed.It can also support video transmission at up to 8K 60Hz and is backward compatible with 4K.Note: Your device needs to support DP video transmission protocol
Travel-Friendly Design: Its ultra-slim design and shorter cable length (5 inches / 13 cm) is perfect for power bank, Type-C hard drives,SSD and cameras, in the office or on-the-go.
Universal Compatibility: Compatible with Widely compatible with most of the devices on the market.Available for data transfer, fast charging, and 8K video output(Please make sure the devices of USB C port support DP Alt Mode )
PD High-Speed Charging: Built-in E-marker chip, PD 3.1 standard supports 240W fast charging, while it is backward compatible with PD3.0 and 2.0 protocols,Supports high power output of up to 48V5A.
40Gbps Data Transfer and 8K Video Output: Compared with USB 3.0 (5Gbps), This cable has an incredible increase in data transfer speed.It can also support video transmission at up to 8K 60Hz and is backward compatible with 4K.Note: Your device needs to support DP video transmission protocol
Travel-Friendly Design: Its ultra-slim design and shorter cable length (5 inches / 13 cm) is perfect for power bank, Type-C hard drives,SSD and cameras, in the office or on-the-go.
Universal Compatibility: Compatible with Widely compatible with most of the devices on the market.Available for data transfer, fast charging, and 8K video output(Please make sure the devices of USB C port support DP Alt Mode )
Feature
Fast Charge Cable1. PD 3.1 240W Fast charging
2. 40Gbps
3. Portable Short Cable
4. 8K 60Hz Video output
5. Compatible with Thunderbolt 3/4
6. for SSD HDD Power Bank Docking station
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
