Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Tablet Stand iPad Stand Adjustable Foldable Height Holder Aluminum For iPad Pro 9.7, 10.5, 12.9 Air Mini Kindle Switch
Height Free Adjustment: The height of the Hagibis tablet holder can be adjusted freely between 0-11cm to find the most suitable height for you. It is more stable close to the desktop and more comfortable to watch the movie.
Make Your Life Easier: Using this desktop tablet stand at home to prop up your phone, you can better view recipes while cooking. It's also great for on your nightstand, so no more fumbling around in the morning to shut off the alarm.
Effective Heat Dissipation: Surface of stand is hollowed out for heat dissipation. The combination of alloy material and hollow design can export heat faster.
Stable and Anti-scratch: The iPad stand is made of high-quality aluminium alloy with a nice finish. Stable and easy to watch Youtube or FaceTime. Besides, rubber non-slip pads protect the surface of your tablet case and desk from scratches.
Wide Compatibility: Hagibis tablet stand perfectly supports tablets/ipad (up to 15 inches), any cellphones and laptops (suggest in 13 inches). Such as 12.9-inch iPad Pro, 9.7-inch iPad,iPad mini 1-4, iPad Air, Samsung Galaxy Tab, Microsoft Surface Tablet, Surface Go, Amazon Kindle Fire HD, etc.
Height Free Adjustment: The height of the Hagibis tablet holder can be adjusted freely between 0-11cm to find the most suitable height for you. It is more stable close to the desktop and more comfortable to watch the movie.
Make Your Life Easier: Using this desktop tablet stand at home to prop up your phone, you can better view recipes while cooking. It's also great for on your nightstand, so no more fumbling around in the morning to shut off the alarm.
Effective Heat Dissipation: Surface of stand is hollowed out for heat dissipation. The combination of alloy material and hollow design can export heat faster.
Stable and Anti-scratch: The iPad stand is made of high-quality aluminium alloy with a nice finish. Stable and easy to watch Youtube or FaceTime. Besides, rubber non-slip pads protect the surface of your tablet case and desk from scratches.
Wide Compatibility: Hagibis tablet stand perfectly supports tablets/ipad (up to 15 inches), any cellphones and laptops (suggest in 13 inches). Such as 12.9-inch iPad Pro, 9.7-inch iPad,iPad mini 1-4, iPad Air, Samsung Galaxy Tab, Microsoft Surface Tablet, Surface Go, Amazon Kindle Fire HD, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
