Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Switch TV Dock Portable Docking Station For Nintendo Switch Macbook Pro Type-c to 4K HDMI-compatible USB C Capture Card
Replacement For Base Dock Set: This dock is only 100g(3.5oz),With small size lightweight design, you can put it into your pocket and tack it to everywhere as your like and enjoy the Switch games or Samsung DEX mode in TV mode
Hight resolution & Compatible: Hagibis dock support the video resolution up to 4K (3840*2160P/30HZ) and compatible with most HDTV, monitors, projectors and other devices with HDMI Port. No extra driver is needed. NOTE:Because Nintendo Switch itself only supports 1080P output, it can be up to 1080P
Multifunction & Multi-port: With 4K HDMI, 1080P Video Capture Card, USB 3.0, 100W Power Delivery charging port, the four ports can be expanded at the same time to meet your various needs,The transmission speed of USB3.0 can be up to 5Gbps
1080P 60Hz Video Recording: Hagibis video capture cards is up to 4K@60Hz High Definition Input, output max resolution 1920×1080@60Hz. Offer 1080P 60fps High Quality Recording and live steaming .The audio video capture card is very suitable for living games, Recording, editing and transferring games in high resolution of 1080P@60fps on OBS, AMCap, Xsplit, VCL and More
Widely Use: The Dual USB/USB-C Video capture card can capture video and audio simultaneously and transmit audio and video signals to computers or smartphones for preview and storage. Thus This HDMI capture card is suitable for high definition acquisition, live broadcasts, conference rooms, video recording, teaching recording, medical imaging, game entertainment live broadcasting, etc
Replacement For Base Dock Set: This dock is only 100g(3.5oz),With small size lightweight design, you can put it into your pocket and tack it to everywhere as your like and enjoy the Switch games or Samsung DEX mode in TV mode
Hight resolution & Compatible: Hagibis dock support the video resolution up to 4K (3840*2160P/30HZ) and compatible with most HDTV, monitors, projectors and other devices with HDMI Port. No extra driver is needed. NOTE:Because Nintendo Switch itself only supports 1080P output, it can be up to 1080P
Multifunction & Multi-port: With 4K HDMI, 1080P Video Capture Card, USB 3.0, 100W Power Delivery charging port, the four ports can be expanded at the same time to meet your various needs,The transmission speed of USB3.0 can be up to 5Gbps
1080P 60Hz Video Recording: Hagibis video capture cards is up to 4K@60Hz High Definition Input, output max resolution 1920×1080@60Hz. Offer 1080P 60fps High Quality Recording and live steaming .The audio video capture card is very suitable for living games, Recording, editing and transferring games in high resolution of 1080P@60fps on OBS, AMCap, Xsplit, VCL and More
Widely Use: The Dual USB/USB-C Video capture card can capture video and audio simultaneously and transmit audio and video signals to computers or smartphones for preview and storage. Thus This HDMI capture card is suitable for high definition acquisition, live broadcasts, conference rooms, video recording, teaching recording, medical imaging, game entertainment live broadcasting, etc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
