Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power (W) | 100 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Switch Dock Charger Portable TV Docking Station for Nintendo Switch ROG Ally 30W with 4K Video 100W RJ45 Fast Charging
It can be charged, expanded and plugged into the Ethernet cable
It is compatible with Swtich/mobile phone/tablet/notebook computer, and meets the requirements of charger+docking station+network transmission
For Switch to open the large screen game
The large screen can be expanded while Swtich is charging, and the large screen game is more convenient and fast
The gigabit network port is not blocked at high speed
The gigabit network interface supports 1000Mbps high-speed transmission, which is more stable than WiFi and faster for viewing/downloading
100W GaN fast charging black technology
Multi-port sharing, charging 3 devices at the same time, Swtich/computer/mobile phone/tablet, etc. can be charged
4K 60Hz HD resolution
HDMI-Compatible interface supports 4K 60Hz picture output, with richer picture quality details
Two classic color switches match better
Red and blue color matching+black and white color matching
Multi-scenario applications to meet different needs
Switch: extended large screen+charger
Laptop: docking station+charger
Tablet: U disk reading+extended large screen
Mobile phone: extended large screen+charger
It can be charged, expanded and plugged into the Ethernet cable
It is compatible with Swtich/mobile phone/tablet/notebook computer, and meets the requirements of charger+docking station+network transmission
For Switch to open the large screen game
The large screen can be expanded while Swtich is charging, and the large screen game is more convenient and fast
The gigabit network port is not blocked at high speed
The gigabit network interface supports 1000Mbps high-speed transmission, which is more stable than WiFi and faster for viewing/downloading
100W GaN fast charging black technology
Multi-port sharing, charging 3 devices at the same time, Swtich/computer/mobile phone/tablet, etc. can be charged
4K 60Hz HD resolution
HDMI-Compatible interface supports 4K 60Hz picture output, with richer picture quality details
Two classic color switches match better
Red and blue color matching+black and white color matching
Multi-scenario applications to meet different needs
Switch: extended large screen+charger
Laptop: docking station+charger
Tablet: U disk reading+extended large screen
Mobile phone: extended large screen+charger
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
