Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Switch Dock for Nintendo Switch GaN fast charger Portable TV Docking Station 4K HDMI-compatible for Laptops iPad Phone
Replacement For Official Dock+Charger
Docking station + charger design, multiple functions in one, smaller size, more convenient to carry! Foldable plug, give the plug more protection!
Hight resolution & Compatible
Hagibis dock support the video resolution up to 4K (3840*2160P/30HZ) and compatible with most HDTV, monitors, projectors and other devices with HDMI Port. No extra driver is needed.NOTE:Because the switch itself only supports 1080P output, it cannot reach 4K
Not just for Switch
Wide compatibility, Suitable for Switch, iPad, various Laptops and mobile phones, It can realize multiple functions such as video transmission, device charging, USB hub expansion, etc.
Notice
This USB C Adapter work with Nintendo Switch or Samsung DEX Mode requires external power source. We recommend that you use the original switch charger or a charger with an output greater than 39W to avoid affecting normal use
About plug standards
This product uses the CN/US 2 holes standard plug, Using 110-240V wide voltage design, if the plug standard does not match, you need to buy a plug converter that suits your national standard.
Replacement For Official Dock+Charger
Docking station + charger design, multiple functions in one, smaller size, more convenient to carry! Foldable plug, give the plug more protection!
Hight resolution & Compatible
Hagibis dock support the video resolution up to 4K (3840*2160P/30HZ) and compatible with most HDTV, monitors, projectors and other devices with HDMI Port. No extra driver is needed.NOTE:Because the switch itself only supports 1080P output, it cannot reach 4K
Not just for Switch
Wide compatibility, Suitable for Switch, iPad, various Laptops and mobile phones, It can realize multiple functions such as video transmission, device charging, USB hub expansion, etc.
Notice
This USB C Adapter work with Nintendo Switch or Samsung DEX Mode requires external power source. We recommend that you use the original switch charger or a charger with an output greater than 39W to avoid affecting normal use
About plug standards
This product uses the CN/US 2 holes standard plug, Using 110-240V wide voltage design, if the plug standard does not match, you need to buy a plug converter that suits your national standard.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
