Spesifikasi
| Power (W) | 65 |
|---|---|
| Video Output Resolution | 4K |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Switch Dock for Nintendo Switch 65W GaN fast charger 4K HDMI-compatible TV Dock for Steam Deck Laptops NS Accessories
Charging+expansion, one deal
Charger+docking station combine into one, one thing for two purposes
65W gallium nitride, multi-port fast charging
Automatic shunting, fast charging without damaging the machine, compatible with mobile
phones/tablets/notebooks/switches and other devices
Automatic power distribution
Dynamically meet the demand of fast charging
For Switch, open the big screen game
Switch charges while expanding the large screen, making the large screen game more convenient and fast
Extended mode, multi-scenario use
Connect mobile phones/tablets/computers and other devices to enter the expansion mode to realize the expansion function of USB and HDMI-Compatible interfaces
4K 60Hz, HD resolution
HDMI-Compatible interface supports 4K/60Hz picture output, with richer picture quality details.NOTE:Nintendo switch because the device itself does not support 4K transmission, the resolution can only reach up to 1080P, other devices that support 4K output can reach 4K
GaN gallium nitride, low temperature fast charging
Equipped with GaN black technology, high power, small size, low temperature and fast charging
Charging+expansion, one deal
Charger+docking station combine into one, one thing for two purposes
65W gallium nitride, multi-port fast charging
Automatic shunting, fast charging without damaging the machine, compatible with mobile
phones/tablets/notebooks/switches and other devices
Automatic power distribution
Dynamically meet the demand of fast charging
For Switch, open the big screen game
Switch charges while expanding the large screen, making the large screen game more convenient and fast
Extended mode, multi-scenario use
Connect mobile phones/tablets/computers and other devices to enter the expansion mode to realize the expansion function of USB and HDMI-Compatible interfaces
4K 60Hz, HD resolution
HDMI-Compatible interface supports 4K/60Hz picture output, with richer picture quality details.NOTE:Nintendo switch because the device itself does not support 4K transmission, the resolution can only reach up to 1080P, other devices that support 4K output can reach 4K
GaN gallium nitride, low temperature fast charging
Equipped with GaN black technology, high power, small size, low temperature and fast charging
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
