Spesifikasi
| Power Delivery (W) | 100 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Switch Dock for Nintendo Switch & Switch OLED, USB C to HDMI Cable Adapter with 4K@60hz HDMI, 100W Power Delivery, Type-C to HDMI Adapter for Laptop, Tablet, SteamDeck, ROG Ally (White 30Hz)
Replacement For Official Nintendo Switch Dock: Hagibis Switch dock is only 72g(2.5oz),With small size lightweight design, you can put it into your pocket and tack it to everywhere as your like and enjoy the Switch games in TV mode
Hight Resolution: Hagibis dock support the video resolution up to 4K (3840*2160P/60hz) and compatible with most HDTV, monitors, projectors and other devices with HDMI Port. No extra driver is needed. NOTE:Because Nintendo Switch itself only supports 1080P output, it can be up to 1080P
PD Fast Charging: Using PD certified smart chip, which can effectively convert fluctuating voltage into stable voltage. this USB C TO HDMI cable supports 100W PD fast charging, which can be charged while playing and will not damage the Switch host. Note: Please use the official Switch power adapter when charging
Widely Compatible: Hagibis USB C to HDMI adapter not only compatible for Nintendo Switch, Switch Oled, but also compatible with Laptop, Tablet, Mobile phone, Steam Deck, ROG Ally, TV/Projector and other Thunderbolt4/3 USB C 3.1 DP Alt mode device. Note: This switch dock does not compatible with Switch Lite
Warm Tips: This USB C Adapter work with Nintendo Switch TV Mode requires external power source. We recommend that you use the original switch charger or a charger with an output greater than 39W to avoid affecting normal use
Note: Products with electrical plugs are designed for use in the US. Outlets and voltage differ internationally and this product may require an adapter or converter for use in your destination. Please check compatibility before purchasing.
Replacement For Official Nintendo Switch Dock: Hagibis Switch dock is only 72g(2.5oz),With small size lightweight design, you can put it into your pocket and tack it to everywhere as your like and enjoy the Switch games in TV mode
Hight Resolution: Hagibis dock support the video resolution up to 4K (3840*2160P/60hz) and compatible with most HDTV, monitors, projectors and other devices with HDMI Port. No extra driver is needed. NOTE:Because Nintendo Switch itself only supports 1080P output, it can be up to 1080P
PD Fast Charging: Using PD certified smart chip, which can effectively convert fluctuating voltage into stable voltage. this USB C TO HDMI cable supports 100W PD fast charging, which can be charged while playing and will not damage the Switch host. Note: Please use the official Switch power adapter when charging
Widely Compatible: Hagibis USB C to HDMI adapter not only compatible for Nintendo Switch, Switch Oled, but also compatible with Laptop, Tablet, Mobile phone, Steam Deck, ROG Ally, TV/Projector and other Thunderbolt4/3 USB C 3.1 DP Alt mode device. Note: This switch dock does not compatible with Switch Lite
Warm Tips: This USB C Adapter work with Nintendo Switch TV Mode requires external power source. We recommend that you use the original switch charger or a charger with an output greater than 39W to avoid affecting normal use
Note: Products with electrical plugs are designed for use in the US. Outlets and voltage differ internationally and this product may require an adapter or converter for use in your destination. Please check compatibility before purchasing.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
