Spesifikasi
| Case Material | Hard EVA Shell Case |
|---|---|
| Cloth Material | 900D Oxford Cloth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Switch Carrying Case for Nintendo Switch and Switch OLED with 10 Games Cartridges Protective Hard Shell Portable Travel Carry Case Shell Pouch for Console & Accessories
Design for Switch: Hagibis Switch Carrying Case is specially designed to make your Console system even more portable & travel friendly. Comfortable handle strap is ideal for carrying. Large storage is suitable to take all the Switch accessories when go on a trip
Plenty of Storage: Hagibis Nintendo Switch Case features secure storage for 10 Nintendo Switch games, at a glance, you can find the game you want to play next.
Hard Protective Case: Hard EVA shell case protects the console from drops, scratches, bumps, splash and dust. Soft liner protects your console from getting scratches. The design of groove make accessories separate so that avoid to scratch each other
900D Oxford Cloth: Hagibis Switch Carrying Case uses 900D Oxford cloth shell, 900D density oxford fabric with higher strength and density. Tough texture, anti-scratch and wear-resistant
Unique YKK Zipper Head Design: Hagibis uses High Quality YKK Zipper Head, not like the other Nintendo Switch / OLED Model case's Iron Zipper Head will scratch your precious switch. Zipper ensures your small items do not fall out
Design for Switch: Hagibis Switch Carrying Case is specially designed to make your Console system even more portable & travel friendly. Comfortable handle strap is ideal for carrying. Large storage is suitable to take all the Switch accessories when go on a trip
Plenty of Storage: Hagibis Nintendo Switch Case features secure storage for 10 Nintendo Switch games, at a glance, you can find the game you want to play next.
Hard Protective Case: Hard EVA shell case protects the console from drops, scratches, bumps, splash and dust. Soft liner protects your console from getting scratches. The design of groove make accessories separate so that avoid to scratch each other
900D Oxford Cloth: Hagibis Switch Carrying Case uses 900D Oxford cloth shell, 900D density oxford fabric with higher strength and density. Tough texture, anti-scratch and wear-resistant
Unique YKK Zipper Head Design: Hagibis uses High Quality YKK Zipper Head, not like the other Nintendo Switch / OLED Model case's Iron Zipper Head will scratch your precious switch. Zipper ensures your small items do not fall out
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
