Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis M2 SSD Case NVMe NGFF SATA Dual Protocol SSD Enclosure M.2 to USB 3.1 Gen2 Adapter for NVME PCIE NGFF SATA SSD Disk Box
M.2 NVMe SATA SSD: Hagibis M.2 SSD hard drive enclosure is compatible with both M.2 NGFF (SATA) and NVMe protocol (B+M Key/ M Key) SSD hard drives, supports 2230/2242/2260/2280 sizes solid state hard drive. It supports 10Gbps USB3.2 GEN2 Type-C interface, plug and play, more convenient to use
Multiple Heat Dissipation: Zinc alloy material with three-dimensional ribs, accelerates heat dissipation, makes the hard disk run faster and safer, and also brings texture to the product
Anti-pressure and Shockproof: 16mm thickness zinc alloy frame generates strong support to protect the internal hard drive from damage. Silicone protective ring to reduce internal vibration, effectively absorb the impact of external force and keep the damage out
Waterproof and Dustproof: Integral design, the interface is equipped with a protective plug, which can prevent water splashing and fine dust from entering
Wide Compatibility: Equipped with a 10Gbps USB3.2 Gen2 Type-C lanyard data cable, compact and portable. Widely compatible with devices with Type-C interface such as laptop, mobile phone and tablet
M.2 NVMe SATA SSD: Hagibis M.2 SSD hard drive enclosure is compatible with both M.2 NGFF (SATA) and NVMe protocol (B+M Key/ M Key) SSD hard drives, supports 2230/2242/2260/2280 sizes solid state hard drive. It supports 10Gbps USB3.2 GEN2 Type-C interface, plug and play, more convenient to use
Multiple Heat Dissipation: Zinc alloy material with three-dimensional ribs, accelerates heat dissipation, makes the hard disk run faster and safer, and also brings texture to the product
Anti-pressure and Shockproof: 16mm thickness zinc alloy frame generates strong support to protect the internal hard drive from damage. Silicone protective ring to reduce internal vibration, effectively absorb the impact of external force and keep the damage out
Waterproof and Dustproof: Integral design, the interface is equipped with a protective plug, which can prevent water splashing and fine dust from entering
Wide Compatibility: Equipped with a 10Gbps USB3.2 Gen2 Type-C lanyard data cable, compact and portable. Widely compatible with devices with Type-C interface such as laptop, mobile phone and tablet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
