Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Phone Stand for MagSafe Charger Adjustable Foldable Aluminum Desk Phone Holder for iPhone 12/12 Pro/12 mini/12 Pro Max
Designed for MagSafe: Hagibis phone stand is made of high-quality aluminum alloy, with an elegant appearance, good stability and durability. Compatible with Apple iPhone 12, 12 Mini, 12 Pro, 12 Pro Max. Make charging more convenient. (Note: This product does not include the MagSafe Charger)
Double Sided Design: This cell phone holder is not only for iPhone 12 but also for other smart phones and tablet. Unique double sided stand design, one side has groove for Magsafe, another side is smooth surface just like a normal stand. Make it can highly compatible with all smart phones and tablets
Multi Gear Adjustment: A variety of forms, from 3-13CM in height, to meet your needs of drama and live broadcast. You can get a comfortable viewing angle easily for making facetime calls, watching movies or viewing recipes while cooking. Put the iPhone stand on your desk, the ergonomic arm design let you keep in a comfortable and healthy posture helping relieve back, neck and spine pain
Combination of Alloy & Silica Gel: Alloy material, excellent texture, stability and durability. Silicone material, protect your phone or tablet from scratches and slips
Foldable & Portable: This MagSafe charger stand thickness likes a mobile phone. It's only about 1.5cm thick, can be easily put into your pocket or bag and used at any time
NOTE:Stand for Magsafe version does not include Magsafe wireless charger!
Designed for MagSafe: Hagibis phone stand is made of high-quality aluminum alloy, with an elegant appearance, good stability and durability. Compatible with Apple iPhone 12, 12 Mini, 12 Pro, 12 Pro Max. Make charging more convenient. (Note: This product does not include the MagSafe Charger)
Double Sided Design: This cell phone holder is not only for iPhone 12 but also for other smart phones and tablet. Unique double sided stand design, one side has groove for Magsafe, another side is smooth surface just like a normal stand. Make it can highly compatible with all smart phones and tablets
Multi Gear Adjustment: A variety of forms, from 3-13CM in height, to meet your needs of drama and live broadcast. You can get a comfortable viewing angle easily for making facetime calls, watching movies or viewing recipes while cooking. Put the iPhone stand on your desk, the ergonomic arm design let you keep in a comfortable and healthy posture helping relieve back, neck and spine pain
Combination of Alloy & Silica Gel: Alloy material, excellent texture, stability and durability. Silicone material, protect your phone or tablet from scratches and slips
Foldable & Portable: This MagSafe charger stand thickness likes a mobile phone. It's only about 1.5cm thick, can be easily put into your pocket or bag and used at any time
NOTE:Stand for Magsafe version does not include Magsafe wireless charger!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
