Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Phone Stand Aluminum Cell Phone Adjustable Desk Phone Holder for iPhone 14 13 12 Pro Max SE Tablet Support Mount Stand
Ultra Slim: Hagibis ZZ3 phone stand is slim, no space, light, ONLY 4.6oz, small and easy to carry. It can easily be put in your pocket or bag during travel or business trip. You can free your hands and enjoy a Youtube video or Facetime call anywhere at any time
Stable & Foldable: Hagibis phone holder for desk uses a stable base and can be folded flat without any uneven bumps. ZZ3 foldable phone stand is less than 0.2inch thick when folded so you can easily carry it with you in your purse, backpack, luggage, pockets, etc. when traveling or commuting to your office
360° Angle Adjustable: This mobile phone stand angle can realize 360° three-axis rotation. It's adjustable so you can get just the right viewing angle to watch shows, read e-books, and use it as a bedside phone stand
Horizontally & Vertically: Pull and unfold to free your hands, making it easier to watch videos. Both horizontal and vertical screens can be used
Wide Compatibility: Hagibis cell phone stand is compatible with all 4-11 inch smart devices, such as iPhone 14 Pro Max/ 13 Pro Max/ 12 Pro/ 12 mini, 11 Pro Max/ 11 Pro/ 11/ Xs Max/ Xs/ XR/ X/ 8 7 6 Plus, iPad Pro Air, Samsung Galaxy S21/S20/S10/S9/S9 Plus/A71/A51/A11/Note 20/Note 10, Google Pixel, LG, Nexus, HTC, Huawei Mate Pro, Xiaomi Redmi, Oneplus, Switch and other Android phones, iPad mini, Kindle, etc
Ultra Slim: Hagibis ZZ3 phone stand is slim, no space, light, ONLY 4.6oz, small and easy to carry. It can easily be put in your pocket or bag during travel or business trip. You can free your hands and enjoy a Youtube video or Facetime call anywhere at any time
Stable & Foldable: Hagibis phone holder for desk uses a stable base and can be folded flat without any uneven bumps. ZZ3 foldable phone stand is less than 0.2inch thick when folded so you can easily carry it with you in your purse, backpack, luggage, pockets, etc. when traveling or commuting to your office
360° Angle Adjustable: This mobile phone stand angle can realize 360° three-axis rotation. It's adjustable so you can get just the right viewing angle to watch shows, read e-books, and use it as a bedside phone stand
Horizontally & Vertically: Pull and unfold to free your hands, making it easier to watch videos. Both horizontal and vertical screens can be used
Wide Compatibility: Hagibis cell phone stand is compatible with all 4-11 inch smart devices, such as iPhone 14 Pro Max/ 13 Pro Max/ 12 Pro/ 12 mini, 11 Pro Max/ 11 Pro/ 11/ Xs Max/ Xs/ XR/ X/ 8 7 6 Plus, iPad Pro Air, Samsung Galaxy S21/S20/S10/S9/S9 Plus/A71/A51/A11/Note 20/Note 10, Google Pixel, LG, Nexus, HTC, Huawei Mate Pro, Xiaomi Redmi, Oneplus, Switch and other Android phones, iPad mini, Kindle, etc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
