Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Foldable Cell Phone Stand Metal Desktop Holder Adjustable Portable Phone Cradle Dock for iPhone 13 12 Pro Max SE Xiaomi
Ultra Slim: Hagibis ZZ2 phone stand is slim, no space, light, small and easy to carry. It can easily be put in your pocket or bag during travel orbusiness trip. You can free your hands and enjoy a Youtube video or Facetime call anywhere at any time
Stable & Foldable: Hagibis phone holder for desk uses a stable base and can be folded flat without any uneven bumps. ZZ2 foldable phone stand is less than 0.2inch thick when folded so you can easily carry it with you in your purse, backpack, luggage, pockets, etc. when traveling or commuting to your office
Horizontally & Vertically: Pull and unfold to free your hands, making it easier to watch videos. Both horizontal and vertical screens can be used
Angle Adjustable: This mobile phone stand angle can realize stepless gear adjustment from 0° to 90°. It’s adjustable so you can get just the right viewing angle to watch shows, read e-books, and use it as a bedside phone stand
Wide Compatibility: Hagibis cell phone stand is compatible with all 4-8 inch smart devices, such as iPhone 13 Pro Max/ 12 Pro Max/ 12 Pro/ 12mini, 11 Pro Max/ 11 Pro/ 11/ Xs Max/ Xs/ XR/ X/ 8 7 6 Plus, Samsung Galaxy S21/S20/S10/S9/S9 Plus/A71/A51/A11/Note 20/Note 10, Google Pixel, LG, Nexus, HTC, Huawei Mate Pro, Xiaomi Redmi, Oneplus, Switch and other Android phones, iPad mini, Kindle, etc
Ultra Slim: Hagibis ZZ2 phone stand is slim, no space, light, small and easy to carry. It can easily be put in your pocket or bag during travel orbusiness trip. You can free your hands and enjoy a Youtube video or Facetime call anywhere at any time
Stable & Foldable: Hagibis phone holder for desk uses a stable base and can be folded flat without any uneven bumps. ZZ2 foldable phone stand is less than 0.2inch thick when folded so you can easily carry it with you in your purse, backpack, luggage, pockets, etc. when traveling or commuting to your office
Horizontally & Vertically: Pull and unfold to free your hands, making it easier to watch videos. Both horizontal and vertical screens can be used
Angle Adjustable: This mobile phone stand angle can realize stepless gear adjustment from 0° to 90°. It’s adjustable so you can get just the right viewing angle to watch shows, read e-books, and use it as a bedside phone stand
Wide Compatibility: Hagibis cell phone stand is compatible with all 4-8 inch smart devices, such as iPhone 13 Pro Max/ 12 Pro Max/ 12 Pro/ 12mini, 11 Pro Max/ 11 Pro/ 11/ Xs Max/ Xs/ XR/ X/ 8 7 6 Plus, Samsung Galaxy S21/S20/S10/S9/S9 Plus/A71/A51/A11/Note 20/Note 10, Google Pixel, LG, Nexus, HTC, Huawei Mate Pro, Xiaomi Redmi, Oneplus, Switch and other Android phones, iPad mini, Kindle, etc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
