Spesifikasi
| Compatibility | iPhone 11 Pro XS Max XR X 6 6S 7 8 Plus, Galaxy Samsung S10+ S10e S10 S9+ S9 S8+ S8 S7 Note 10 9 8, LG, Sony, Moto, LG, Google Pixel, Nexus, iPad Pro |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Mobile Phone Holder Stand Tablet stand Foldable Cell Phone Portable Desk Aluminum Adjustable Holder for iPhone iPad Pro
Simple But Not Without Texture
Exquisite design, fine adjustment, inspired by Apple Pro Display XDR, simple but not without texture
Make Your Life Easier
Using this desktop phone holder at home to prop up your phone, you can better view recipes while cooking. It's also great for on your nightstand, so no more fumbling around in the morning to shut off the alarm
Stable and Anti-scratch
The iphone stand is made of high-quality aluminium alloy with a nice finish. Stable and easy to watch Youtube or FaceTime. Besides, rubber non-slip pads protect the surface of your phone case and desk from scratches
Thoughtful Detail Design
A large hole in the back allows a charging cable to bend gracefully away. And the outer edge of this hole is bevelled so that it will not cut into your cord — a perfect dock for your phone
Wide Compatibility
HAGiBiS cell phone stand is compatible with all smartphones, like iPhone 11 Pro XS Max XR X 6 6S 7 8 Plus, Galaxy Samsung S10+ S10e S10 S9+ S9 S8+ S8 S7 Note 10 9 8, LG, Sony, Moto, LG, Google Pixel, Nexus, iPad Pro
Simple But Not Without Texture
Exquisite design, fine adjustment, inspired by Apple Pro Display XDR, simple but not without texture
Make Your Life Easier
Using this desktop phone holder at home to prop up your phone, you can better view recipes while cooking. It's also great for on your nightstand, so no more fumbling around in the morning to shut off the alarm
Stable and Anti-scratch
The iphone stand is made of high-quality aluminium alloy with a nice finish. Stable and easy to watch Youtube or FaceTime. Besides, rubber non-slip pads protect the surface of your phone case and desk from scratches
Thoughtful Detail Design
A large hole in the back allows a charging cable to bend gracefully away. And the outer edge of this hole is bevelled so that it will not cut into your cord — a perfect dock for your phone
Wide Compatibility
HAGiBiS cell phone stand is compatible with all smartphones, like iPhone 11 Pro XS Max XR X 6 6S 7 8 Plus, Galaxy Samsung S10+ S10e S10 S9+ S9 S8+ S8 S7 Note 10 9 8, LG, Sony, Moto, LG, Google Pixel, Nexus, iPad Pro
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
