Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Magnetic M.2 2230 NVMe SSD Enclosure Magsafe SSD Case USB C 3.2 Gen2 to NVMe PCI-E for iPhone 15 Pro Max ProRes MacBook
Note : Not Include SSD
M.2 2230 NVMe SSD : Hagibis M.2 2230 SSD hard drive enclosure is compatible with NVMe protocol (B+M Key/ M Key) SSD hard drives, exclusive to 2230 size solid state hard drive. It supports 10Gbps USB3.2 GEN2 Type-C interface, plug and play, more convenient to use
Direct storage of ProRes video : Compatible with iPhone 15 Pro/Pro Max,Can be connected to an SSD for direct external storage of the 4K ProRes videos you shoot.No more waiting for a separate transfer after recording and worrying about running out of phone memory
Dual Power Outage Protection : Supercapacitor+RTL9210 main control, with dual software and hardware power outage data protection, providing an additional 10 seconds of power supply. After power outage, the main control will provide feedback to the host end and send instructions to the SSD end to ensure FTL mapping table updates and cache data writing, protecting data and hard disk security. *Note: It takes 5-6 minutes for the supercapacitor to fully charge. When fully charged, it will not affect the hard drive when reading files or in standby mode (not in write mode), power off or unplugging, and it will not increase the number of unsafe shutdowns on the hard drive
10Gbps Supper Speed : USB3.2 Type C NVMe enclosure transmission speed is up to 10Gbps, After installing the NVMe SSD, the read and write speed can reach 1000-1200MB/s.And HD movie transmission only takes 2 seconds. The perfect data transfer and backup solution. Backward compatible with USB 3.1 Gen1 and USB 3.0
Supports 2TB capacity : Supports up to 2TB capacity expansion, compatible with M-Key/M+B Key 2230 specification NVMe SSD
Wide Compatibility : Equipped with 2 10Gbps USB3.2 Gen2 Type-C lanyard data cable, compact and portable. Widely compatible with devices with Type-C interface such as iPhone 15 Pro / 15 Pro Max, iPad Pro, MacBook Pro/Air, Android, laptop
Note : Not Include SSD
M.2 2230 NVMe SSD : Hagibis M.2 2230 SSD hard drive enclosure is compatible with NVMe protocol (B+M Key/ M Key) SSD hard drives, exclusive to 2230 size solid state hard drive. It supports 10Gbps USB3.2 GEN2 Type-C interface, plug and play, more convenient to use
Direct storage of ProRes video : Compatible with iPhone 15 Pro/Pro Max,Can be connected to an SSD for direct external storage of the 4K ProRes videos you shoot.No more waiting for a separate transfer after recording and worrying about running out of phone memory
Dual Power Outage Protection : Supercapacitor+RTL9210 main control, with dual software and hardware power outage data protection, providing an additional 10 seconds of power supply. After power outage, the main control will provide feedback to the host end and send instructions to the SSD end to ensure FTL mapping table updates and cache data writing, protecting data and hard disk security. *Note: It takes 5-6 minutes for the supercapacitor to fully charge. When fully charged, it will not affect the hard drive when reading files or in standby mode (not in write mode), power off or unplugging, and it will not increase the number of unsafe shutdowns on the hard drive
10Gbps Supper Speed : USB3.2 Type C NVMe enclosure transmission speed is up to 10Gbps, After installing the NVMe SSD, the read and write speed can reach 1000-1200MB/s.And HD movie transmission only takes 2 seconds. The perfect data transfer and backup solution. Backward compatible with USB 3.1 Gen1 and USB 3.0
Supports 2TB capacity : Supports up to 2TB capacity expansion, compatible with M-Key/M+B Key 2230 specification NVMe SSD
Wide Compatibility : Equipped with 2 10Gbps USB3.2 Gen2 Type-C lanyard data cable, compact and portable. Widely compatible with devices with Type-C interface such as iPhone 15 Pro / 15 Pro Max, iPad Pro, MacBook Pro/Air, Android, laptop
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
