Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis M.2 SSD Enclosure with USB C Hub Magnetic Cover External Hard Drive Case Compatible with Thunderbolt 4/3 for MacBook PC
Unique Design: Hagibis combines the M.2 NVMe SATA Hard Drive Enclosure and Multi-functional USB-C Docking Station for MacBook, iPhone15/15 Pro/15 Pro Max, iPad Pro, Mac Mini, laptop
4 in 1 Multi-Function USB-C Hub: Extend the USB C port to 10Gbps 2*USB-A 3.1, 10Gbps USB-C 3.1 and 5V/2A Power Supply port for all your necessary needs
Supports M.2 NVMe and SATA Dual Compatibility: The built-in M.2 card slot interface of the enclosure is compatible with M.2 SSDs using NVMe/SATA protocols and supports sizes 2230, 2242, 2260, and 2280. This means you can easily expand your data storage capacity without the need for additional accessories or adapters
Easy to Install Plug and Play: Hagibis USB C to M.2 SSD Case has MAGNETIC cover is very simple to install. Just slide the magnetic cover to open the lid, then plug your SSD into it, and then close the lid. Plug&Play for Windows 10/8/7/XP/Vista, Mac OS, Linux, Chrome OS
Elegant Aluminum and Compact: Made of premium aluminum alloy that does better at heat dissipation, no cooling fan is needed for your high-speed working SSD. The Hard Drive Enclosure Box features a lightweight and slim size(L121*W55 mm), making it portable to take with you and a perfect companion for your laptop while on the go
Unique Design: Hagibis combines the M.2 NVMe SATA Hard Drive Enclosure and Multi-functional USB-C Docking Station for MacBook, iPhone15/15 Pro/15 Pro Max, iPad Pro, Mac Mini, laptop
4 in 1 Multi-Function USB-C Hub: Extend the USB C port to 10Gbps 2*USB-A 3.1, 10Gbps USB-C 3.1 and 5V/2A Power Supply port for all your necessary needs
Supports M.2 NVMe and SATA Dual Compatibility: The built-in M.2 card slot interface of the enclosure is compatible with M.2 SSDs using NVMe/SATA protocols and supports sizes 2230, 2242, 2260, and 2280. This means you can easily expand your data storage capacity without the need for additional accessories or adapters
Easy to Install Plug and Play: Hagibis USB C to M.2 SSD Case has MAGNETIC cover is very simple to install. Just slide the magnetic cover to open the lid, then plug your SSD into it, and then close the lid. Plug&Play for Windows 10/8/7/XP/Vista, Mac OS, Linux, Chrome OS
Elegant Aluminum and Compact: Made of premium aluminum alloy that does better at heat dissipation, no cooling fan is needed for your high-speed working SSD. The Hard Drive Enclosure Box features a lightweight and slim size(L121*W55 mm), making it portable to take with you and a perfect companion for your laptop while on the go
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
