Spesifikasi
| Power (W) | 240 |
|---|---|
| Transmission Speed (Gbps) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis LED Display 240W USB C Adapter Type C to USB C USB4 Connector 40Gbps 8K@60Hz for Thunderbolt 4/3 iPhone 15 Macbook Pro
LED Display Design : Hagibis 240W LED Display USB4 adapter can display fast charging power, current, and voltage in real-time. Its visual design allows you to understand the current charging speed and monitor device status in real time
240W Fast Charging : Hagibis USB C adapter built-in E-marker chip, PD 3.1 standard supports 240W fast charging, while it is backward compatible with PD3.0 and 2.0 protocols,Supports high power output of up to 48V5A. And also compatible with 140/100/60W power devices
40Gbps Data Transfer : USB C to thunderbolt adapter adopts the USB4 standard, providing data transmission speeds up to 40 Gbps. Transfer music, movies, or entire seasons of TV shows in seconds with 40 Gbps speed
8K Video Output : The usb c display cable support UHD resolution. Connect your laptop to an external monitor or extend your screen up to 8K@60Hz or two 4K@60Hz displays on the same time. Dual-monitor display requires 2 cables.. Note: as for video function, please ensure your devices having USB C ports support DP Alt Mode
Wide Compatibility : Works flawlessly with all USB-C devices such as MacBook Pro, HP Spectre Series, iPhone 15 Pro Max, iPad Pro, SSD.Backward compatible with USB3.2, USB3.1, USB2.0, such as Switch, Steam deck, Lenovo Yoga, Lenovo ThinkPad, Galaxy, Pixel 4 3 2 XL, docks and more USB Type C devices
LED Display Design : Hagibis 240W LED Display USB4 adapter can display fast charging power, current, and voltage in real-time. Its visual design allows you to understand the current charging speed and monitor device status in real time
240W Fast Charging : Hagibis USB C adapter built-in E-marker chip, PD 3.1 standard supports 240W fast charging, while it is backward compatible with PD3.0 and 2.0 protocols,Supports high power output of up to 48V5A. And also compatible with 140/100/60W power devices
40Gbps Data Transfer : USB C to thunderbolt adapter adopts the USB4 standard, providing data transmission speeds up to 40 Gbps. Transfer music, movies, or entire seasons of TV shows in seconds with 40 Gbps speed
8K Video Output : The usb c display cable support UHD resolution. Connect your laptop to an external monitor or extend your screen up to 8K@60Hz or two 4K@60Hz displays on the same time. Dual-monitor display requires 2 cables.. Note: as for video function, please ensure your devices having USB C ports support DP Alt Mode
Wide Compatibility : Works flawlessly with all USB-C devices such as MacBook Pro, HP Spectre Series, iPhone 15 Pro Max, iPad Pro, SSD.Backward compatible with USB3.2, USB3.1, USB2.0, such as Switch, Steam deck, Lenovo Yoga, Lenovo ThinkPad, Galaxy, Pixel 4 3 2 XL, docks and more USB Type C devices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
