Sebelum PPN:
Rp1.399.900 - Rp2.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Supported Resolution | 4K/60Hz |
|---|---|
| Transmission Speed (Gbps) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis USB-C Hub with SATA Hard Drive Enclosure for Mac mini USB 3.0 hub for 2020 NEW Mac mini M1 Type-C SSD Case SD/TF Reader
Good partner for Mac Mini: Hagibis USB-C Hub with Dual Hard Drive Enclosure has multiple interfaces to meet multiple needs. Same size, alloy material, plug and play, light, solid, fast heat dissipation, more suitable for your Mac Mini
Multiple interfaces: Hagibis Mac Mini Dock with M.2 NVMe/NGFF, 2.5inch SATA hard drive enclosure, 4k@60Hz DP1.4, 10Gbps USB3.1 Gen2, 10Gbps USB-C, 2 5Gbps USB3.0, SD/Micro SD card slot. Various interfaces meet all your needs. * When USB-C (A) connects to devices, all interfaces except DisplayPort can be used. When USB-C (B) connects to devices, it can only use the DisplayPort interface. Dual USB-C ports connect to device at the same time, all the interfaces can be used
Dual Screen Expansion: Support 4K/60Hz high resolution, let the Mac Mini achieve dual screen extended or mirrored. * When using DP port, you need to connect USB-C(B) to the device
Dual Hard Drive Enclosure Design: Compatible with M.2 (NVMe / NGFF) and 2.5inch (Mechanical / Solid State) hard disk (Hard disk within 10mm), support dual hard disk read and write at the same time. *When dual hard disks are used at the same time, the power consumption is large. In order to avoid insufficient power supply, it is recommended to add power to USB-C(B) port to make the work more stable
High Speed Transmission: 10Gbps to transmit 1G large files only need 1 second. *Due to the limitation of Apple M1 chip, the reading and writing speed is lower than that of non M1 chip computer
Note: There are two options for this product! MC25 Pro model without DP interface, MC25 Pro DP model with DP interface, please choose the correct one you need!
Good partner for Mac Mini: Hagibis USB-C Hub with Dual Hard Drive Enclosure has multiple interfaces to meet multiple needs. Same size, alloy material, plug and play, light, solid, fast heat dissipation, more suitable for your Mac Mini
Multiple interfaces: Hagibis Mac Mini Dock with M.2 NVMe/NGFF, 2.5inch SATA hard drive enclosure, 4k@60Hz DP1.4, 10Gbps USB3.1 Gen2, 10Gbps USB-C, 2 5Gbps USB3.0, SD/Micro SD card slot. Various interfaces meet all your needs. * When USB-C (A) connects to devices, all interfaces except DisplayPort can be used. When USB-C (B) connects to devices, it can only use the DisplayPort interface. Dual USB-C ports connect to device at the same time, all the interfaces can be used
Dual Screen Expansion: Support 4K/60Hz high resolution, let the Mac Mini achieve dual screen extended or mirrored. * When using DP port, you need to connect USB-C(B) to the device
Dual Hard Drive Enclosure Design: Compatible with M.2 (NVMe / NGFF) and 2.5inch (Mechanical / Solid State) hard disk (Hard disk within 10mm), support dual hard disk read and write at the same time. *When dual hard disks are used at the same time, the power consumption is large. In order to avoid insufficient power supply, it is recommended to add power to USB-C(B) port to make the work more stable
High Speed Transmission: 10Gbps to transmit 1G large files only need 1 second. *Due to the limitation of Apple M1 chip, the reading and writing speed is lower than that of non M1 chip computer
Note: There are two options for this product! MC25 Pro model without DP interface, MC25 Pro DP model with DP interface, please choose the correct one you need!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
