Spesifikasi
| Support | 1080P/1080i/720P |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis HDMI-compatible to VGA Adapter with Audio Port Female Video Converter 3.5mm for PS4 Laptop PC TV Box Monitor Projector
Audio Video Sync Supported
Comes with 3.5mm audio, you could connect to speaker via a 3.5mm audio cable (Free).
Not Bidirectional
Female HDMI-compatible to VGA adapter connects an HDMI-compatible device to a monitor or Projector with VGA port by extra HDMI-compatible cable. Kindly note: not bi-directional - This video converter only converts HDMI-compatible signal to VGA.
Wide Compatibility
HDMI-compatible source is compatible with Desktop/Laptop/TV Stick/Raspberry Pi/Tablet/Digital Camera/SLR Camera/Video Camera with HDMI-compatible port; VGA source is compatible with TV/Monitor/Project/LCD/TV and other displays with VGA port.
1080P High Resolution
Supports resolution up to 1080P/1080i/720P for high definition monitors or projectors.Gold plated HDMI-compatible connector resists corrosion and abrasion and improve the signal transmission performance. Plug & play, no driver needed.
Ultra-MINI, UNIQUE DESIGN
HDMI-compatible TO VGA converter can transport video from HDMI-compatible device to a monitor or projector with VGA port. With this gadget, you can enjoy HD video in large screen.
Audio Video Sync Supported
Comes with 3.5mm audio, you could connect to speaker via a 3.5mm audio cable (Free).
Not Bidirectional
Female HDMI-compatible to VGA adapter connects an HDMI-compatible device to a monitor or Projector with VGA port by extra HDMI-compatible cable. Kindly note: not bi-directional - This video converter only converts HDMI-compatible signal to VGA.
Wide Compatibility
HDMI-compatible source is compatible with Desktop/Laptop/TV Stick/Raspberry Pi/Tablet/Digital Camera/SLR Camera/Video Camera with HDMI-compatible port; VGA source is compatible with TV/Monitor/Project/LCD/TV and other displays with VGA port.
1080P High Resolution
Supports resolution up to 1080P/1080i/720P for high definition monitors or projectors.Gold plated HDMI-compatible connector resists corrosion and abrasion and improve the signal transmission performance. Plug & play, no driver needed.
Ultra-MINI, UNIQUE DESIGN
HDMI-compatible TO VGA converter can transport video from HDMI-compatible device to a monitor or projector with VGA port. With this gadget, you can enjoy HD video in large screen.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
