Spesifikasi
| Transmission Speed (Gbps) | 48 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis HDMI-compatible 2.1 Cable 8K/60Hz 4K/120Hz 48Gbps High Speed Digital Cables 144Hz for HDTVs PS4 Switch XBox Projectors
48Gbps Super High Speed
This HAGiBiS ultra high speed HDMI-compatible Cable provides a high-speed 48Gbps solution for better picture and sound. Features 2 gold-plated connectors with anti-oxidation performance and excellent conductivity for super-fast transfer and superior connection. HDMI-compatible 2.1 port brings 48Gbps transmission quantity, and super clarity for view without any lagging so you never miss a beat. Besides, the cable also features very low EMI emissions.
Ultra HD 144Hz HDMI-compatible 2.1 Cable
8K60, 4K120 & up to 10K resolution, Dynamic HDR, eARC, ALLM, QFT, QMS, VRR, and compatible with 8K 50Hz, 4K 120Hz UHD, 4K 100Hz and more, providing Ultra HD cinematic experience and 3D visual effects. NOTICE: please make sure your devices support 8K.
Latency-Reducing
With Variable Refresh Rate, Quick Frame Transport, Quick Media Switching and Auto Low Latency Mode,this HDMI-compatible 2.1 cable offers you smoother and more accurate gameplay.
Wide Compatibility
Hagibis HDMI-compatible 2.1 8K Cable perfectly compatible with Apple TV, LG TV, Samsung QLED TV, Fire TV, Roku, Playstation, Sony 8K UHD TV, Blu-Ray, Laptop, PC, DVD, PS3, PS4 Pro, PS5, Nintendo Switch, Xbox 360, Xbox one S and Wii U, Tivo, Vizio, Blu-ray player, Projector, etc.
48Gbps Super High Speed
This HAGiBiS ultra high speed HDMI-compatible Cable provides a high-speed 48Gbps solution for better picture and sound. Features 2 gold-plated connectors with anti-oxidation performance and excellent conductivity for super-fast transfer and superior connection. HDMI-compatible 2.1 port brings 48Gbps transmission quantity, and super clarity for view without any lagging so you never miss a beat. Besides, the cable also features very low EMI emissions.
Ultra HD 144Hz HDMI-compatible 2.1 Cable
8K60, 4K120 & up to 10K resolution, Dynamic HDR, eARC, ALLM, QFT, QMS, VRR, and compatible with 8K 50Hz, 4K 120Hz UHD, 4K 100Hz and more, providing Ultra HD cinematic experience and 3D visual effects. NOTICE: please make sure your devices support 8K.
Latency-Reducing
With Variable Refresh Rate, Quick Frame Transport, Quick Media Switching and Auto Low Latency Mode,this HDMI-compatible 2.1 cable offers you smoother and more accurate gameplay.
Wide Compatibility
Hagibis HDMI-compatible 2.1 8K Cable perfectly compatible with Apple TV, LG TV, Samsung QLED TV, Fire TV, Roku, Playstation, Sony 8K UHD TV, Blu-Ray, Laptop, PC, DVD, PS3, PS4 Pro, PS5, Nintendo Switch, Xbox 360, Xbox one S and Wii U, Tivo, Vizio, Blu-ray player, Projector, etc.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
