Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Foldable Magnetic Stand for iPad Pro 12.9 3rd/4th/5th 11 iPad Air Tablet Aluminum Holder 10.9 Rotation bracket USB C Hub
Magnetic iPad Stand: Hagibis new foldable magnetic iPad stand made of full premium aluminum alloy material, along with a thicker, bigger base and a center of gravity design, and strong magnetic suction and all-around non skid rubber protection to ensure wobble-free security.
Foldable & Multi-Angle Adjustable : This foldable desktop iPad stand has two hinges, the upper shaft adjusts the angle make you easily adjustable for vertical and horizontal modes, the lower shaft can be adjusted angle steplessly. You can easy match the best eye-level, so that you can keep a comfortable posture when Painting, Taking notes, playing game, watching cooking videos/photos.
Magnetic Multi-shafts Holder: Hagibis iPad Pro Stand has perfect view with 360° rotation and 180° tilt, strong magnets, solid base with no wobble, soft microfiber plate. Precise magnetic attraction, touch screen does not shake
Stable Base: Hagibis iPad Stand has non-slip silicone in the bottom make it more stable and not shaking
2-in-1 Stand & Hub: Hagibis innovative technology combines iPad stand and docking station make it more convenient. You can not only have a magnetic stand but also have a USB-C docking station with 4K@60Hz HDMI, 60W PD, USB 3.0, AUX and SD/Micro SD Card Reader.
Compatibility: Hagibis Magnetic iPad 12.9" Stand is only compatible with iPad Pro 12.9'' 3rd/4th/5th Generation (2018-2021).Hagibis Magnetic iPad 11" Stand is only compatible with iPad Pro 11'' 1st/2nd/3rd/4th/5th Generation (2018-2021) and iPad Air 10.9'' 4th/5th (2020-2022).
Magnetic iPad Stand: Hagibis new foldable magnetic iPad stand made of full premium aluminum alloy material, along with a thicker, bigger base and a center of gravity design, and strong magnetic suction and all-around non skid rubber protection to ensure wobble-free security.
Foldable & Multi-Angle Adjustable : This foldable desktop iPad stand has two hinges, the upper shaft adjusts the angle make you easily adjustable for vertical and horizontal modes, the lower shaft can be adjusted angle steplessly. You can easy match the best eye-level, so that you can keep a comfortable posture when Painting, Taking notes, playing game, watching cooking videos/photos.
Magnetic Multi-shafts Holder: Hagibis iPad Pro Stand has perfect view with 360° rotation and 180° tilt, strong magnets, solid base with no wobble, soft microfiber plate. Precise magnetic attraction, touch screen does not shake
Stable Base: Hagibis iPad Stand has non-slip silicone in the bottom make it more stable and not shaking
2-in-1 Stand & Hub: Hagibis innovative technology combines iPad stand and docking station make it more convenient. You can not only have a magnetic stand but also have a USB-C docking station with 4K@60Hz HDMI, 60W PD, USB 3.0, AUX and SD/Micro SD Card Reader.
Compatibility: Hagibis Magnetic iPad 12.9" Stand is only compatible with iPad Pro 12.9'' 3rd/4th/5th Generation (2018-2021).Hagibis Magnetic iPad 11" Stand is only compatible with iPad Pro 11'' 1st/2nd/3rd/4th/5th Generation (2018-2021) and iPad Air 10.9'' 4th/5th (2020-2022).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
