Spesifikasi
| Data Transfer Rate (Gbps) | 40 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Cat8 Ethernet Cable Super Speed RJ45 Network Cable 40Gbps Patch Cord S/FTP Cat 8 lan with Alloy Connector for Router PC
Super Speed Cat8 Ethernet Cable:
Hagibis ethernet cable cat 8 supports bandwidth up to 2000MHz, offering a maximum networking speed at 40Gbps for you to surf the Internet, online gaming, stream videos, music and more without the hassle of slow network.
90 degree Bend & 360 degree Rotation:
This RJ45 Connector can be bent and then rotated. Various angles can meet the needs of the equipment in different occasions, and can easily cope with the narrow space.
S/FTP Shielding:
Shielded with foiled twisted pairs, the individual twisted pair of this cat8 network cable is wrapped in a foil tape before being wrapped in an overall flexible yet strong braid screen. Thus it helps to reduce crosstalk from adjacent pairs and other cables, reducing interference and making network speed faster and more stable, compared to cat7 or cat 6 ethernet cables.
Flexible and Durable:
With the 24AWG cord, Hagibis cat8 LAN ethernet cable is wrapped with 2 layers reliable and thicker housing jackets, the inner layer is made of high-quality UV resistant PVC jacket, and the outer layer is made of high-strength braided jacket, it can effectively prevent the damage of external force on the core.
Widely Compatible:
With two zinc alloy RJ45 connectors at both ends, the Cat8 Ethernet cable works perfectly with networking switch, IP Cam, routers, Nintendo switch, ADSL, Adapters, Modem, PS3, PS4, PS5, X-box, Patch panel, Servers, Networking Printers, Netgear, TP-link, NAS, VoIP phones, laptop, Coupler, Hubs, Keystone jack, Smart TV, Imac and other device with RJ45 connectors. Also compatible with Cat7/Cat5/Cat5e/Cat6/Cat6e.
Super Speed Cat8 Ethernet Cable:
Hagibis ethernet cable cat 8 supports bandwidth up to 2000MHz, offering a maximum networking speed at 40Gbps for you to surf the Internet, online gaming, stream videos, music and more without the hassle of slow network.
90 degree Bend & 360 degree Rotation:
This RJ45 Connector can be bent and then rotated. Various angles can meet the needs of the equipment in different occasions, and can easily cope with the narrow space.
S/FTP Shielding:
Shielded with foiled twisted pairs, the individual twisted pair of this cat8 network cable is wrapped in a foil tape before being wrapped in an overall flexible yet strong braid screen. Thus it helps to reduce crosstalk from adjacent pairs and other cables, reducing interference and making network speed faster and more stable, compared to cat7 or cat 6 ethernet cables.
Flexible and Durable:
With the 24AWG cord, Hagibis cat8 LAN ethernet cable is wrapped with 2 layers reliable and thicker housing jackets, the inner layer is made of high-quality UV resistant PVC jacket, and the outer layer is made of high-strength braided jacket, it can effectively prevent the damage of external force on the core.
Widely Compatible:
With two zinc alloy RJ45 connectors at both ends, the Cat8 Ethernet cable works perfectly with networking switch, IP Cam, routers, Nintendo switch, ADSL, Adapters, Modem, PS3, PS4, PS5, X-box, Patch panel, Servers, Networking Printers, Netgear, TP-link, NAS, VoIP phones, laptop, Coupler, Hubs, Keystone jack, Smart TV, Imac and other device with RJ45 connectors. Also compatible with Cat7/Cat5/Cat5e/Cat6/Cat6e.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
